Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Digital Timer, General Purpose
Tachometer,10 to 99,999 rpm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tachometer, 10 to 99,999 rpm Tachometer,10 to 99,999 rpm
  • Item # 5URH0
  • Mfr. Model # 5URH0
  • Tachometer, Noncontact, Contact RPM Range 10 to 99,999, Noncontact RPM Range 10 to 99,999, RPM Accuracy...More

  • Category : Tachometers
Alarm Timer,3/4 In. LCD
Moisture Meter,Wood or Drywall
  • EXTECH
  • Moisture Meter, Wood or Drywall Moisture Meter,Wood or Drywall
  • Item # 4GE78
  • Mfr. Model # MO100
  • Pocket Size Moisture Meter, With Adjustable Sensor Position, Wood Moisture Approx 0 to 30%, Air Temperature...More

  • Category : Moisture Meters
Video Borescope,2.7 In,108 In Shaft
  • MILWAUKEE
  • Video Borescope, 2.7 In, 108 In Shaft Inspection Camera
  • Item # 13G256
  • Mfr. Model # 2314-21
  • Video Borescope, Observation Depth 5cm, Monitor Size 2.7 In., Camera Size 9.0mm, Shaft Dia. 0.35 In., Power...More

  • Category : Borescopes
Pinless Digital Moisture Meter
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Video Inspection System
  • Item # 9XA02
  • Mfr. Model # DCS300
  • Video Borescope, Observation Depth 4 In. to 8 ft., Monitor Size 3.5 In., Camera Size 12.0mm, Shaft Dia. 0.47...More

  • Category : Borescopes
Tachometer,10 to 99,999 rpm
  • AMPROBE
  • Tachometer, 10 to 99,999 rpm Tachometer
  • Item # 6NZG4
  • Mfr. Model # TACH-10
  • Tachometer, Contact and Noncontact, Contact RPM Range 10 to 99,999, Noncontact RPM Range 10 to 99,999, Speed...More

  • Category : Tachometers
Pinless LCD Moisture Meter
  • GENERAL
  • Pinless LCD Moisture Meter Pinless LCD Moisture Meter
  • Item # 3YXJ8
  • Mfr. Model # MMD5NP
  • Pinless LCD Moisture Meter, Ideal for Measuring Moisture Content of Wood and Other Construction Materials,...More

  • Category : Moisture Meters
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Wireless Video Borescope
  • Item # 8D202
  • Mfr. Model # DCS1600HP
  • Wireless Video Borescope, Observation Depth 0.25 to 12 In., Monitor Size 3.5 In., Camera Size 5.5mm, Shaft...More

  • Category : Borescopes
Noise Dosimeter Kit
  • SIMPSON ELECTRIC
  • Noise Dosimeter Kit Noise Dosimeter Kit
  • Item # 2T409
  • Mfr. Model # SMS-2
  • Universal Noise Dosimeter Kit, 50 to 100,80 to 130 dB Range, A Frequency Weighting, Accuracy +/-1 dB,...More

  • Category : Sound Level Meters
ATP Surface Test Swab,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More