Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Digital Stopwatch,Multiline LCD
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Stopwatch, Multiline LCD Digital Stopwatch,Multiline LCD
  • Item # 6JG70
  • Mfr. Model # 6JG70
  • Digital Stopwatch, 9 Hours/59 Minutes/59.99 Seconds Timing Range, Accuracy +/-0.01 Seconds, Multiline LCD...More

  • Category : Stopwatches
Light Meter,LED,LM-200
  • AMPROBE
  • Light Meter, LED, LM-200 Light Meter,LED,LM-200
  • Item # 6NZG0
  • Mfr. Model # LM-200LED
  • Light Meter, LED Lighting Types, Measuring Range Measuring Range to 200,000 Lux or 40,000 Foot Candles,...More

  • Category : Light Meters
Laser Tachometer,2 to 99,999 rpm
  • EXTECH
  • Laser Tachometer, 2 to 99,999 rpm Laser Tachometer
  • Item # 1TZP5
  • Mfr. Model # 461920
  • Laser Tachometer, Noncontact, Noncontact RPM Range 2 to 99,999, RPM Accuracy +/-0.05 Percent, Working...More

  • Category : Tachometers
Video Borescope,3.5 In,39 In Shaft
  • EXTECH
  • Video Borescope, 3.5 In, 39 In Shaft Wireless Recording Video Borescope
  • Item # 4NUP9
  • Mfr. Model # BR200
  • Wireless Recording Video Borescope, Observation Depth 5.9 to 9.8 In., Monitor Size 3.5 In., Camera Size...More

  • Category : Borescopes
Gas Lamp Tester,Up To 500 AC/DC
Light Meter,0 to 20,000Fc
  • AMPROBE
  • Light Meter, 0 to 20,000Fc Light Meter,0 to 20,000Fc
  • Item # 4FKR3
  • Mfr. Model # LM-100
  • Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0 to 20,000Fc,...More

  • Category : Light Meters
Tachometer,1 to 19,999 rpm
  • AMPROBE
  • Tachometer, 1 to 19,999 rpm Tachometer
  • Item # 4FKR9
  • Mfr. Model # TACH-20
  • Tachometer, Contact and Noncontact, Contact RPM Range 1 to 19,999, Noncontact RPM Range 1 to 99,999, Speed...More

  • Category : Tachometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More