Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Nonelectrical Properties Testing

18 results found that include 19 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Digital Moisture Meter With Bargraph
  • EXTECH
  • Digital Moisture Meter With Bargraph

    Digital Moisture Meter With Bargraph
  • Item # 1UKE2
  • Mfr. Model # MO210
  • Digital Pin Moisture Meter, Digital LCD readout and analog bargraph, built-in battery check and measurement...More

  • Category : Moisture Meters
Digital Sound Level Meter,40 to 130 dB
Digital Sound Level Meter,30 to 130 dB
Replacement Imager Head,17mm x 36 In
Tachometer,10 to 20,000 rpm
  • EXTECH
  • Tachometer, 10 to 20,000 rpm

    Tachometer
  • Item # 8PPJ5
  • Mfr. Model # 461750
  • Tachometer, Contact, Contact RPM Range 10 to 20,000, Speed (FPM) 3 to 6560, Speed (M/Min) 1 to 1999.9, RPM...More

  • Category : Tachometers
Ultrasonic Leak Detector
  • AMPROBE
  • Ultrasonic Leak Detector

    Ultrasonic Leak Detector
  • Item # 1WXG9
  • Mfr. Model # TMULD-300
  • Ultrasonic Leak Detector, AC Frequency Response 35 KHz to 45 KHz, Quickly Detects and Pinpoints the Origin of...More

  • Category : Ultrasonic Leak Detectors
Cable Extension,72 In
  • RIDGID
  • Cable Extension, 72 In

    Cable Extension,72 In
  • Item # 2RPA6
  • Mfr. Model # 37113
  • Cable Extension, Push Rod Length 6 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

  • Category : Borescope Accessories
Cable Extension,36 In
  • RIDGID
  • Cable Extension, 36 In

    Cable Extension,36 In
  • Item # 2VYZ8
  • Mfr. Model # 37108
  • Cable Extension, Push Rod Length 3 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

  • Category : Borescope Accessories
Rain Gauge,0.1 In To 5.5 In Cap
Moisture Meter
  • AMPROBE
  • Moisture Meter

    Moisture Meter
  • Item # 6NZH4
  • Mfr. Model # MT-10
  • Moisture Meter, Checks For Moisture Content In Wood, Paper or Cardboard and Building Materials Such As...More

  • Category : Moisture Meters
Fluorescent Lighting Tester
Fluorescent Light Tester,Up to 277VAC
Remote Optical Sensor
  • MONARCH
  • Remote Optical Sensor

    Remote Optical Sensor
  • Item # 3WB47
  • Mfr. Model # ROS-P
  • Remote Optical Sensor, Speed 1 To 250,000 RPM, Standard Sensing Distance 3 Feet @ 45 Degrees From Tape, 8...More

  • Category : Tachometer Sensors
Inspection Camera,3 to 6 ft.
  • RIDGID
  • Inspection Camera, 3 to 6 ft.

    Inspection Camera,3 to 6 ft.
  • Item # 6HJA1
  • Mfr. Model # 36738
  • Inspection Camera, Observation Depth 3 to 6 ft., Monitor Size 3.5 In., Camera Size 17.0mm, Shaft Dia. 0.66...More

  • Category : Borescopes
Video Borescope,2.4 In,39 In Shaft
  • EXTECH
  • Video Borescope, 2.4 In, 39 In Shaft

    Video Borescope
  • Item # 5WYT8
  • Mfr. Model # BR70
  • Video Borescope, Observation Depth 5.9 to 9.8 In., Monitor Size 2.4 In., Camera Size 17.0mm, Shaft Dia. 0.66...More

  • Category : Borescopes
Microwave Leakage Detector
  • AMPROBE
  • Microwave Leakage Detector

    Microwave Leakage Detector
  • Item # 4LFY1
  • Mfr. Model # TX900
  • Microwave Leakage Detector, 0 to 10 mW/cm Sq, Accuracy +/-1 dB, Frequency Range 2.45 G Hz, Monitors Wave...More

  • Category : Magnetic Field Measuring
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft

    Wireless Video Borescope
  • Item # 9NWT5
  • Mfr. Model # DCS400
  • Wireless Recording Video Borescope, Observation Depth 0.5 to 5 In., Monitor Size 3.5 In., Camera Size 12.0mm,...More

  • Category : Borescopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More