Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

34 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Vibration Tester
  • MONARCH
  • Vibration Tester Vibration Tester
  • Item # 6KX53
  • Mfr. Model # Examiner 1000
  • Vibration Tester, Velocity 0.01 to 19.99 Inches per Second, Acceleration Range 0.01 to 19.99 G, Frequency...More

  • Category : Vibration Meters
5.5mm Flex Camera w/long Dpth of Fld(10m
Noise Dosimeter Kit
  • SIMPSON ELECTRIC
  • Noise Dosimeter Kit Noise Dosimeter Kit
  • Item # 2T409
  • Mfr. Model # SMS-2
  • Universal Noise Dosimeter Kit, 50 to 100,80 to 130 dB Range, A Frequency Weighting, Accuracy +/-1 dB,...More

  • Category : Sound Level Meters
Ultrasonic Leak Detector,Hardhat Headset
Video Borescope,5.7 In
  • EXTECH
  • Video Borescope, 5.7 In Video Borescope,5.7 In
  • Item # 6RAX5
  • Mfr. Model # HDV600
  • Wireless High Definition Video Borescope, Observation Depth 0.59 to 2.4 In., Monitor Size 5.7 In., Video...More

  • Category : Borescopes
Digital Ultrasonic Thickness Gauge
  • EXTECH
  • Digital Ultrasonic Thickness Gauge Digital Ultrasonic Thickness Gauge
  • Item # 20LK16
  • Mfr. Model # TKG100
  • Digital Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.040 In. to 20 In., Accuracy 0.004...More

  • Category : Ultrasonic Thickness Gauge
TruPointe 1100 Ultrasonic Detector w/SB
Examiner1000 Meter,w/o sensor pak
Video Borescope,3.5 In
  • GENERAL
  • Video Borescope, 3.5 In Video Inspection System
  • Item # 20VC66
  • Mfr. Model # H17
  • Video Borescope, Observation Depth Probe Not Included, Monitor Size 3.5 In., Camera Size Probe Not Included,...More

  • Category : Borescopes
6mm Articulating Camera 2m Semi Rigid
Coating Gage,0 to 60 Mils,100,000
  • DEFELSKO
  • Coating Gage, 0 to 60 Mils, 100,000 Coating Gage,0 to 60 Mils,100,000
  • Item # 12Y321
  • Mfr. Model # FNS3-E
  • Coating Thickness Gage, Electronic, Base Material PosiTector 6000 Ferrous and Nonferrous Metals, Measuring...More

  • Category : Coating Thickness Gauge
25mm heavy duty fiber glass camera (10m)
Roof and Wall Moisture Scanner
  • TRAMEX
  • Roof and Wall Moisture Scanner Roof and Wall Moisture Scanner
  • Item # 3MLK7
  • Mfr. Model # RWS
  • Roof and Wall Moisture Scanner, Deep Reading Signal up to 4 In. in Roofing Insulation, Moisture Content 0-100...More

  • Category : Moisture Meters
Stroboscope,LED,5 mJoule,2.5 Hours
  • SHIMPO
  • Stroboscope, LED, 5 mJoule, 2.5 Hours Stroboscope,LED,5 mJoule,2.5 Hours
  • Item # 45AE74
  • Mfr. Model # DT-365
  • Basic Battery LED Strobe, Flashes per Minute 60 to 120,000, RPM Range 60 to 120,000, Resolution 1 FPM,...More

  • Category : Stroboscopes
Hand Wheel Stand 1000 lbs. Capacity
ITC Level II Certification Training
Digital Torque Meter,Range 4.425 lb-in
  • SHIMPO
  • Digital Torque Meter, Range 4.425 lb-in Digital Torque Meter,Range 4.425 lb-in
  • Item # 4TLG4
  • Mfr. Model # TNP-0.5
  • Digital Torque Meter, Range 50.00 N-cm, 500.0 mN-m, 5099 g-cm, 4.425 lb-in, Accuracy +/-0.5% FS, Display 4...More

  • Category : Force Gauges
Digital Integrating Sound Meter Kit
  • CASELLA BY IDEAL
  • Digital Integrating Sound Meter Kit Digital Integrating Sound Meter Kit
  • Item # 4LZN5
  • Mfr. Model # CEL-246
  • Digital Integrating Sound Meter Kit, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Force Gauge,10N
Force Gauge,20N
Force Gauge,50N
Force Gauge,100N
Force Gauge,500N
Force Gauge,5N
Force Gauge,200N
Force Gauge,2N
Coating Thickness Gage
  • DEFELSKO
  • Coating Thickness Gage Coating Thickness Gage
  • Item # 5URV7
  • Mfr. Model # FN3
  • Coating Thickness Gage, Electronic, Base Material Ferrous And Non Ferrous Metals, Measuring Range 0 to 60...More

  • Category : Coating Thickness Gauge
Articulating Camera Head,Ion,1m
6mm Articulating Camera 1m Semi Rigid
Digital Torque Meter,Range 44.25 lb-in
  • SHIMPO
  • Digital Torque Meter, Range 44.25 lb-in Digital Torque Meter,Range 44.25 lb-in
  • Item # 4TLG6
  • Mfr. Model # TNP-5
  • Digital Torque Meter, Range 5.00 N-m, 500.0 N-cm, 50.99 Kg-cm, 44.25 lb-in, Accuracy +/-0.5% FS, Display 4...More

  • Category : Force Gauges
Vibration Sensor,For Fluke-810 (5AER8)
Digital Torque Meter,Range 88.5 lb-in
  • SHIMPO
  • Digital Torque Meter, Range 88.5 lb-in Digital Torque Meter,Range 88.5 lb-in
  • Item # 4TLG7
  • Mfr. Model # TNP-10
  • Digital Torque Meter, Range 10.00 N-m, 1000 N-cm, 102.0 Kg-cm, 88.5 lb-in, Accuracy +/-0.5% FS, Display 4...More

  • Category : Force Gauges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More