Skip Content

Nonelectrical Properties Testing

25 results found that include 25 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Digital Vibration Meter Kit
    Digital Vibration Meter Kit
    • EXTECH
    • Item # 1AEV9
    • Mfr. Model # 407860
    • Digital Vibration Meter Kit, Acceleration Range 2 to 656 ft/s2 or 0.5 to 200 m/s2, Frequency Range (Hz) 10 to...More

    • Category : Vibration Meters
  • Video Borescope,3.5 in.
    Inspection Camera
    • MILWAUKEE
    • Item # 40KJ35
    • Mfr. Model # 2315-21
    • Video Borescope, Observation Depth 1.18 In. to 2.75 In., Monitor Size 3.5 In., Camera Size 12.0mm, Shaft Dia....More

    • Category : Borescopes
  • Deluxe Battery LED Strobe Kit,0-500,000
    Deluxe Battery LED Strobe Kit,0-500,000
    • MONARCH
    • Item # 36J796
    • Mfr. Model # DBL Kit
    • Deluxe Battery LED Strobe Kit, Flashes per Minute 30-500,000, RPM Range 0-500,000, Resolution 0.01 FPM,...More

    • Category : Stroboscopes
  • Gage,Coating,Ferrous/Non Ferrous,40 Mils
    Gage,Coating,Ferrous/Non Ferrous,40 Mils
    • DEFELSKO
    • Item # 2GE22
    • Mfr. Model # POSITEST DFT COMBO
    • Coating Thickness Gage, Electronic, Base Material Ferrous and Non-Ferrous Metals, Measuring Range 0 to 40,...More

    • Category : Coating Thickness Gauge
  • Coating Thickness Gage,Ferrous Metals
    Coating Thickness Gage,Ferrous Metals
    • DEFELSKO
    • Item # 5URV2
    • Mfr. Model # F1
    • Coating Thickness Gage, Electronic, Base Material Ferrous Metals, Measuring Range 0 to 60 Mils, Accuracy...More

    • Category : Coating Thickness Gauge
  • Digital Force Gauge,500 lb.,4 Digit LCD
    Digital Force Gauge,500 lb.,4 Digit LCD
    • SHIMPO
    • Item # 40KA03
    • Mfr. Model # FGE-500HXY
    • Digital Force Gauge, Range 0 to 500 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

    • Category : Force Gauges
  • UVA & UVC Meter w/Datalogging SD Card
    UVA & UVC Meter w/Datalogging SD Card
    • GENERAL
    • Item # 6XAJ6
    • Mfr. Model # UV254SD
    • Light Meter, UVA, UVC Lighting Types, Measuring Range 0 to 20 mW/cm2, Accuracy +/4 Percent Of Full Scale...More

    • Category : Light Meters
  • Sound Meter/Datalogger with NIST
    Sound Meter/Datalogger with NIST
    • EXTECH
    • Item # 13X124
    • Mfr. Model # SDL600-NIST
    • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

    • Category : Sound Level Meters
  • Side Views Probe, Front 7
    Side Views Probe, Front 7
    • GENERAL
    • Item # 6YPT9
    • Mfr. Model # P1618FS-49
    • Side Views Probe, Front 7, For Use With 8D202, 3PYV9, 6FAW1 & 6FAW2, 1 Year Manufacturers Warranty Length

    • Category : Borescope Accessories
  • Vibration Meter w/Datalog SD Card
    Vibration Meter w/Datalog SD Card
    • GENERAL
    • Item # 6XAH8
    • Mfr. Model # VM8205SD
    • Vibration Meter, Acceleration Range 2 to 656 ft/sec2, Frequency Range (Hz) 10 Hz to 1 kHz, Temp. Range (F)...More

    • Category : Vibration Meters
  • Digital Stroboscope Kit,30 to 20,000 FPM
    Digital Stroboscope Kit,30 to 20,000 FPM
    • MONARCH
    • Item # 1UFL2
    • Mfr. Model # 6204-111
    • Digital Stroboscope Kit, Flashes per Minute 30 to 20,000, Tach Mode -RPM Range 5 to 250,000, Resolution 0.01...More

    • Category : Stroboscopes
  • Coating Thickness Gage,3 ft. Cord L
    Coating Thickness Gage,3 ft. Cord L
    • DEFELSKO
    • Item # 54GC58
    • Mfr. Model # PosiTector 6000 FTS1
    • Coating Thickness Gage, Standard Electronic, Base Material ABS Plastic, Measuring Range 0 to 250 Mils,...More

    • Category : Coating Thickness Gauge
  • Ultrasonic Leak Detector,Sound Blaster
    Ultrasonic Leak Detector,Sound Blaster
    • BACHARACH
    • Item # 6JHN9
    • Mfr. Model # 28-8010
    • Ultrasonic Leak Detector, AC Frequency Response 34 KHz to 42 KHz, Includes Headphones, Sound Blaster...More

    • Category : Ultrasonic Leak Detectors
  • Radiation Survey Meter,Digital,NIST
    Radiation Survey Meter,Digital,NIST
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5DPN6
    • Mfr. Model # 5DPN6
    • Radiation Survey Meter, Operating Range 0.001 (1uR) to 100 mR/hr, 0.01 to 1000 uSv/hr, 0 to 350,000 CPM, 0...More

    • Category : Radiation Detectors
  • Light Meter,UVA and UVC,Backlit LCD
    Light Meter,UVA and UVC,Backlit LCD
    • EXTECH
    • Item # 30ZP39
    • Mfr. Model # SDL470
    • Light Meter, UVA and UVC Lighting Types, Measuring Range 2mW/cm2, 20mW/sq. cm., Resolution 0.001mW/sq. cm.,...More

    • Category : Light Meters
  • Deluxe Battery LED Strobe,RPM 0-500,000
    Deluxe Battery LED Strobe,RPM 0-500,000
    • MONARCH
    • Item # 36J795
    • Mfr. Model # 6231-110
    • Deluxe Battery LED Strobe, Flashes per Minute 30-500,000, RPM Range 0-500,000, Resolution 0.01 FPM, Display...More

    • Category : Stroboscopes
  • Digital Force Gauge,200 lb.,4 Digit LCD
    Digital Force Gauge,200 lb.,4 Digit LCD
    • SHIMPO
    • Item # 40KA02
    • Mfr. Model # FGE-200XY
    • Digital Force Gauge, Range 0 to 200 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

    • Category : Force Gauges
  • Compact Ultrasonic Leak Detector
    Compact Ultrasonic Leak Detector
    • BACHARACH
    • Item # 6JHP0
    • Mfr. Model # 28-8001
    • Compact Ultrasonic Leak Detector, AC Frequency Response 34Hz to 42kHz, Detect Leaks in Air Conditioning and...More

    • Category : Ultrasonic Leak Detectors
  • Digital Stroboscope Kit,5500 Lux
    Digital Stroboscope Kit,5500 Lux
    • MONARCH
    • Item # 52VG64
    • Mfr. Model # 6245-010
    • Digital Stroboscope Kit, Flashes per Minute 30 to 999,999, RPM Range 0 to 999,999, Resolution 0.001 FPM,...More

    • Category : Stroboscopes
  • Moisture Meter,1.6 ft. Cable L,Bluetooth
    Moisture Meter,1.6 ft. Cable L,Bluetooth
    • FLIR
    • Item # 48FT94
    • Mfr. Model # MR77-NISTL
    • Moisture Meter, NIST, Grains Per Pound/Grains Per Kilogram, Condensation Point, Differential Temperature (IR...More

    • Category : Moisture Meters
  • Hand Wheel Stand 110 lbs. Capacity
    Hand Wheel Stand 110 lbs. Capacity
    • SHIMPO
    • Item # 5NRR7
    • Mfr. Model # FGS-100H
    • Hand Wheel Stand 110 lbs. Capacity, For Use With FGE, FGV and MF Series Force Gauges

    • Category : Force Gauge Accessories
  • Flooring Inspect Kit,Concrete/Wood Floor
    Flooring Inspect Kit,Concrete/Wood Floor
    • TRAMEX
    • Item # 45CY16
    • Mfr. Model # FZK5.1
    • Moisture Meter Kit, Test Concrete & Cementitious Screeds to ASTM F2170 & F2659 & Wood Flooring, Moisture...More

    • Category : Moisture Meters
  • Vibration Meter,9VBattery,LCD,10to1500Hz
    Vibration Meter,9VBattery,LCD,10to1500Hz
    • EXTECH
    • Item # 40JL48
    • Mfr. Model # VB450
    • Vibration Meter, Acceleration Range 200m/s2, Frequency Range (Hz) 10 to 1500, Temp. Range (F) N/A, Temp....More

    • Category : Vibration Meters
  • Soluble Salt Tester Kit,250 Stored
    Soluble Salt Tester Kit,250 Stored
    • DEFELSKO
    • Item # 54GC51
    • Mfr. Model # PosiTector SST Kit D1
    • Soluble Salt Tester Kit, Soluble Salt Range 0 to 500 uS/cm, 0 to 200mg/sq. m, 0.0 to 200.0ug/sq. cm, Number...More

    • Category : Soluble Salt Testers
  • Moisture Meter Restorative Kit,LCD
    Moisture Meter Restorative Kit,LCD
    • TRAMEX
    • Item # 20RE94
    • Mfr. Model # MRH3RK
    • Pinless Moisture Meter Kit, MRH3 Has (3) Modes of Operations with Plug-In Wood Pin Probe and Plug-In RH Probe...More

    • Category : Moisture Meters
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More