Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

47 Results Found that Include 47 Products

Results per page:  16 | 32 | 48
ATP Surface Swabs,PK100
Vibration Meter,IP67 Rated
  • TEST PRODUCTS INTL.
  • Vibration Meter, IP67 Rated Vibration Meter,IP67 Rated
  • Item # 38NJ28
  • Mfr. Model # 9070
  • Vibration Meter, Acceleration Range 0.01 g to 50g, Frequency Range (Hz) 2/10 Hz to 1kHz ISO, 1kHz to 10kHz...More

  • Category : Vibration Meters
Sound Detector Kit,40-130dB,31.5-8000Hz
  • 3M
  • Sound Detector Kit, 40-130dB, 31.5-8000Hz Sound Detector Kit,40-130dB,31.5-8000Hz
  • Item # 14L948
  • Mfr. Model # SD-200
  • Sound Detector Kit, 40 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A or C Frequency Weighting,...More

  • Category : Sound Level Meters
Video Borescope,3.5 In,36 In Shaft
  • RIDGID
  • Video Borescope, 3.5 In, 36 In Shaft Video Borescope
  • Item # 13C591
  • Mfr. Model # 37888
  • Video Borescope, Observation Depth 3 to 6 ft., Monitor Size 3.5 In., Camera Size 17.0mm, Shaft Dia. 0.66 In.,...More

  • Category : Borescopes
Ultrasonic Leak Detector
  • AMPROBE
  • Ultrasonic Leak Detector Ultrasonic Leak Detector
  • Item # 1WXG9
  • Mfr. Model # TMULD-300
  • Ultrasonic Leak Detector, AC Frequency Response 35 KHz to 45 KHz, Quickly Detects and Pinpoints the Origin of...More

  • Category : Ultrasonic Leak Detectors
Pinless Moisture Meter
  • EXTECH
  • Pinless Moisture Meter Pinless Moisture Meter
  • Item # 2ENE8
  • Mfr. Model # MO290
  • Pinless Moisture Meter, IR Thermometer, Moisture Content 0 to 99 Percent, Display Dual Line LCD, Data Hold...More

  • Category : Moisture Meters
Data Logging Sound Level Meter
  • EXTECH
  • Data Logging Sound Level Meter Data Logging Sound Level Meter
  • Item # 1TZP3
  • Mfr. Model # HD600
  • Data Logging Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency...More

  • Category : Sound Level Meters
Video Borescope,3.5 in.
  • MILWAUKEE
  • Video Borescope, 3.5 in. Inspection Camera
  • Item # 40KJ35
  • Mfr. Model # 2315-21
  • Video Borescope, Observation Depth 4 In. to 20 ft., Monitor Size 3.5 In., Camera Size 12.0mm, Shaft Dia. 0.49...More

  • Category : Borescopes
Pocket LED Strobe Kit,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe Kit, RPM 30-300,000 Pocket LED Strobe Kit,RPM 30-300,000
  • Item # 36J801
  • Mfr. Model # PLS Kit
  • Pocket LED Strobe Kit, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM,...More

  • Category : Stroboscopes
Gauge,Digital Force,0 to 44 Lbs
Pocket LED Strobe,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe, RPM 30-300,000 Pocket LED Strobe,RPM 30-300,000
  • Item # 36J799
  • Mfr. Model # 6235-110
  • Pocket LED Strobe, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM, Display...More

  • Category : Stroboscopes
Video Borescope,5 In,36 In Shaft
  • GENERAL
  • Video Borescope, 5 In, 36 In Shaft Wireless Video Borescope
  • Item # 20VC70
  • Mfr. Model # DCS500
  • Wireless Video Borescope, Observation Depth 1 In. to 10 ft., Monitor Size 5 In., Camera Size 9.0mm, Shaft...More

  • Category : Borescopes
Ultrasonic Leak Detector,Sound Blaster
Digital Sound Level Meter Kit,NIST
  • EXTECH
  • Digital Sound Level Meter Kit, NIST Digital Sound Level Meter Kit,NIST
  • Item # 4CWR5
  • Mfr. Model # 407732-KIT-NIST
  • Digital Sound Level Meter Kit, 35 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency...More

  • Category : Sound Level Meters
Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Tachometer, 0.5 to 20,000 rpm Tachometer with Infrared Thermometer
  • Item # 2HZC1
  • Mfr. Model # RPM10-NIST
  • Tachometer with Infrared Thermometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM...More

  • Category : Tachometers
Torque Driver,1.2nm
Sound Meter, Class 1 w/SD Card
  • GENERAL
  • Sound Meter, Class 1 w/SD Card Sound Meter, Class 1 w/SD Card
  • Item # 6XAK3
  • Mfr. Model # DSM403SD
  • Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 16, A or C Frequency Weighting, Accuracy...More

  • Category : Sound Level Meters
Digital Force Gauge with SD Card
  • EXTECH
  • Digital Force Gauge with SD Card Digital Force Gauge with SD Card
  • Item # 19L861
  • Mfr. Model # 475040-SD
  • Digital Force Gauge/Datalogger, Range 176oz, 5000g, 49 Newtons, Resolution 0.05oz, 1g, 0.01 Newtons, Accuracy...More

  • Category : Force Gauges
Basic Stroboscope,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope, 30 to 10,000 FPM Basic Stroboscope,30 to 10,000 FPM
  • Item # 1UFK8
  • Mfr. Model # 6207-110
  • Basic Stroboscope, Flashes per Minute 30 to 10,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

  • Category : Stroboscopes
Panel tachometer,4 to 20mADC Output
  • MONARCH
  • Panel tachometer, 4 to 20mADC Output Panel tachometer,4 to 20mADC Output
  • Item # 5TDG7
  • Mfr. Model # ACT-3X-1-1-4-1-1-0
  • Panel Tachometer, 4 to 20 mADC Output, 5 to 999,990 RPM, Accuracy +/-0.0015 Percent, Resolution up to 0.001...More

  • Category : Panel Mount Tachometers
Wet Manometer Hygrometer,Digital,100 psi
Gage,Coating,Mechanical,0 to 8 Mils
Microwave Leakage Detector
  • AMPROBE
  • Microwave Leakage Detector Microwave Leakage Detector
  • Item # 4LFY1
  • Mfr. Model # TX900
  • Microwave Leakage Detector, 0 to 10 mW/cm Sq, Accuracy +/-1 dB, Frequency Range 2.45 G Hz, Monitors Wave...More

  • Category : Magnetic Field Measuring
Digital Sound Level Meter
  • CASELLA BY IDEAL
  • Digital Sound Level Meter Digital Sound Level Meter
  • Item # 4LZN3
  • Mfr. Model # CEL-240
  • Digital Sound Level Meter, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB, Resolution...More

  • Category : Sound Level Meters
5.8mm Rigid Camera w/Macro lens (1m)
Wire Terminal Tester,M6 Thread,PR
5.5mm Flex Camera w/Macro lens (1m)
ATP Surface Test Swab,PK100
Wet Manometer Hygrometer,Digital,50 psi
Wet Manometer Hygrometer,Digital,15 psi
Wet Manometer Hygrometer,500 psi
  • DWYER INSTRUMENTS
  • Wet Manometer Hygrometer, 500 psi Wet Manometer Hygrometer,500 psi
  • Item # 48GC47
  • Mfr. Model # 490A-5
  • Wet Manometer Hygrometer, Pressure Range 0 to 500 psi, Pressure Resolution 0.10 psi, Pressure Accuracy +/-0.5...More

  • Category : Hydronic Manometers
Wet Manometer Hygrometer,Digital,30 psi
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More