Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Timer,NIST,100Db
  • TRACEABLE
  • Timer, NIST, 100Db Timer,NIST,100Db
  • Item # 8UU14
  • Mfr. Model # 5014
  • Timer, Max. Time Setting 99 hr., 59 min., 59 sec., Display 3/4 In. LCD, Alarm 100dB alarm sounds for 1 min....More

  • Category : Digital And Mechanical Timers
Rain Gauge, English
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rain Gauge, English Rain Gauge, English
  • Item # 8C199
  • Mfr. Model # RG6608
  • Rain Gauge, English, Graduations 0.01 In., Overall Height (In.) 14, Includes Rust Roof Mounting Bracket

  • Category : Rain Gauges
Timer/Stopwatch,Digital,3/8 In. LCD
Alarm Timer,3/4 In. LCD
Talking Timer,Display 1/2 In. LCD
Hour Timer 100,Display 1/3 In
Jumbo Timer,Display 1 In. LCD
Triple Display Timer, 1/2 In. LCD
Universal Adapter/Charger,110/220 VAC
Multi-Function Timer
  • CELLTREAT
  • Multi-Function Timer Multi-Function Timer
  • Item # 20AR72
  • Mfr. Model # 230123
  • Timer, Max. Time Setting 99 min., 59 sec., Min. Time Setting 1 sec., Height (In.) 2-1/2, Width (In.) 3, Depth...More

  • Category : Digital And Mechanical Timers
Probe Extension Cable,6.6 ft Long
  • GENERAL
  • Probe Extension Cable, 6.6 ft Long Probe Extension Cable,6.6 ft Long
  • Item # 9VPD1
  • Mfr. Model # P230-2X
  • Probe Extension Cable, Features 2m (6.6 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

  • Category : Borescope Accessories
RAIN GAUGE METRIC TENITE PRODUCTI
Replacement Pins,(2) 4 in. Pins
Large Hook,M6 Thread
Advanced Memory Timer, 1/3 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More