Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

5 results found that include 6 products

Results per page:  16 | 32 | 48
Inspection Camera,3 to 6 ft.
  • RIDGID
  • Inspection Camera, 3 to 6 ft. Inspection Camera,3 to 6 ft.
  • Item # 6HJA1
  • Mfr. Model # 36738
  • Inspection Camera, Observation Depth 3 to 6 ft., Monitor Size 3.5 In., Camera Size 17.0mm, Shaft Dia. 0.66...More

  • Category : Borescopes
Cable Extension,72 In
  • RIDGID
  • Cable Extension, 72 In Cable Extension,72 In
  • Item # 2RPA6
  • Mfr. Model # 37113
  • Cable Extension, Push Rod Length 6 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

  • Category : Borescope Accessories
Cable Extension,36 In
  • RIDGID
  • Cable Extension, 36 In Cable Extension,36 In
  • Item # 2VYZ8
  • Mfr. Model # 37108
  • Cable Extension, Push Rod Length 3 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

  • Category : Borescope Accessories
Replacement Imager Head,17mm x 36 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More