Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Nonelectrical Properties Testing

157 Results Found that Include 175 Products

Results per page:  16 | 32 | 48
Digital Stopwatch,Water Resistant
  • EXTECH
  • Digital Stopwatch, Water Resistant Digital Stopwatch,Water Resistant
  • Item # 4TM11
  • Mfr. Model # 365510
  • Digital Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy +/- 3 Seconds per Day,...More

  • Category : Stopwatches
Digital Stopwatch,Backlit LCD
  • EXTECH
  • Digital Stopwatch, Backlit LCD Digital Stopwatch,Backlit LCD
  • Item # 2ENF5
  • Mfr. Model # 365515
  • Digital Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy +/- 3 Seconds per Day, Backlit...More

  • Category : Stopwatches
Moisture Meter,LCD,9V
  • EXTECH
  • Moisture Meter, LCD, 9V Moisture Meter,LCD,9V
  • Item # 40GT02
  • Mfr. Model # MO50
  • Moisture Meter, Audible Alert, Icons Display Low, Medium And High Levels of Moisture Content, Auto Power Off...More

  • Category : Moisture Meters
Heat Index Stopwatch,Relative Humidity
  • EXTECH
  • Heat Index Stopwatch, Relative Humidity Heat Index Stopwatch,Relative Humidity
  • Item # 4FB70
  • Mfr. Model # HW30
  • Heat Index Digital Stopwatch, Count up to 9 hr., 59 min., 59 sec. Timing Range, Accuracy +/-5 Seconds per...More

  • Category : Stopwatches
Moisture Meter,Wood or Drywall
  • EXTECH
  • Moisture Meter, Wood or Drywall Moisture Meter,Wood or Drywall
  • Item # 4GE78
  • Mfr. Model # MO100
  • Pocket Size Moisture Meter, With Adjustable Sensor Position, Wood Moisture Approx 0 to 30%, Air Temperature...More

  • Category : Moisture Meters
Digital Moisture Meter With Bargraph
  • EXTECH
  • Digital Moisture Meter With Bargraph Digital Moisture Meter With Bargraph
  • Item # 1UKE2
  • Mfr. Model # MO210
  • Digital Pin Moisture Meter, Digital LCD readout and analog bargraph, built-in battery check and measurement...More

  • Category : Moisture Meters
Pinless Moisture Meter,Data Logging
  • EXTECH
  • Pinless Moisture Meter, Data Logging Pinless Moisture Meter,Data Logging
  • Item # 2ENE9
  • Mfr. Model # MO295
  • Pinless Moisture Meter, IR Thermometer and Memory, Moisture Content 0 to 99 Percent, Display Dual Line LCD,...More

  • Category : Moisture Meters
Stroboscope,Digital,100 To 10,000 RPM
  • EXTECH
  • Stroboscope, Digital, 100 To 10,000 RPM Stroboscope,Digital,100 To 10,000 RPM
  • Item # 5AY35
  • Mfr. Model # 461830
  • Digital Stroboscope, Flashes per Minute 100 to 10,000, RPM Range 100 to 10,000, Resolution 0.1 Flashes Per...More

  • Category : Stroboscopes
Coating Thickness Tester,Electronic
  • EXTECH
  • Coating Thickness Tester, Electronic Coating Thickness Tester,Electronic
  • Item # 5GTH1
  • Mfr. Model # CG204
  • Coating Thickness Tester, Electronic, Base Material Ferrous and Nonferrous Metals, Measuring Range 0 to...More

  • Category : Coating Thickness Gauge
LED Light Meter
  • EXTECH
  • LED Light Meter LED Light Meter
  • Item # 21YE34
  • Mfr. Model # LT40
  • LED Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy...More

  • Category : Light Meters
Triple Axis EMF Tester
  • EXTECH
  • Triple Axis EMF Tester Triple Axis EMF Tester
  • Item # 9E331
  • Mfr. Model # 480826
  • Triple Axis EMF Tester, 20 micronTesla, 200 micronTesla, 2000 micronTesla, 200mGauss, 2,000mGauss,...More

  • Category : Magnetic Field Measuring
Sound Level Meter,Digital 60 to 143 dB
  • EXTECH
  • Sound Level Meter, Digital 60 to 143 dB Sound Level Meter,Digital 60 to 143 dB
  • Item # 38W991
  • Mfr. Model # SL355
  • Sound Level Meter, Digital, 60 to 143 dB Range, Frequency Range 31.5 Hz to 8 KHz, A and C Frequency...More

  • Category : Sound Level Meters
Meter,Moisture
Digital Light Meter Pocket Extech
  • EXTECH
  • Digital Light Meter Pocket Extech Digital Light Meter Pocket Extech
  • Item # 9W538
  • Mfr. Model # 401027
  • Pocket Foot Candle Light Meter, Measuring Range 2000 fc., Accuracy 5 Percent, Display 3-1/2 Digit (1999...More

  • Category : Light Meters
Emf/Elf Meter
Moisture Meter Kit,1 to 75 per. (Wood)
  • EXTECH
  • Moisture Meter Kit, 1 to 75 per. (Wood) Moisture Meter Kit,1 to 75 per. (Wood)
  • Item # 6YNG3
  • Mfr. Model # MO230
  • Moisture Meter, Moisture Content 1 to 75% (Wood), 0.1 to 2.4% (Other Building Materials), Display Dual...More

  • Category : Moisture Meters
Sound Level Monitor/Alarm,30 To 130 dB
  • EXTECH
  • Sound Level Monitor/Alarm, 30 To 130 dB Sound Level Monitor/Alarm,30 To 130 dB
  • Item # 1AEV5
  • Mfr. Model # SL130G
  • Sound Level Monitor And Alarm, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Digital Sound Level Meter,40 to 130 dB
Vibration Meter with Displacement
  • EXTECH
  • Vibration Meter with Displacement Vibration Meter with Displacement
  • Item # 13X134
  • Mfr. Model # SDL800
  • Vibration Meter/Datalogger, Acceleration Range 656ft/s2, 200m/s2, 20.39g, Frequency Range 10Hz to 1k,...More

  • Category : Vibration Meters
Field Strength Meter,900 MHz
  • EXTECH
  • Field Strength Meter, 900 MHz Field Strength Meter,900 MHz
  • Item # 1TZR3
  • Mfr. Model # 480836
  • RF Field Strength Meter, 20 mV/M to 108 V/M, 1 W/Sq M to 30.93 mW/Sq M, Accuracy +/-1dB @ 1 V/M and 900 MHz,...More

  • Category : Magnetic Field Measuring
Light Meter,0 To 40K Fc,0 To 400K Lux
  • EXTECH
  • Light Meter, 0 To 40K Fc, 0 To 400K Lux Light Meter,0 To 40K Fc,0 To 400K Lux
  • Item # 1AEV6
  • Mfr. Model # LT300
  • Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.01 Lux, Accuracy +/-5...More

  • Category : Light Meters
Digital Force Gauge,RS-232 Interface
  • EXTECH
  • Digital Force Gauge, RS-232 Interface Digital Force Gauge,RS-232 Interface
  • Item # 1LYP5
  • Mfr. Model # 475055
  • Digital Force Gauge, Range Selectable To 220 Lb Or 100 Kg Or 980 N, Measure Tension (Pull) or Compression...More

  • Category : Force Gauges
Pinless Moisture Meter
  • EXTECH
  • Pinless Moisture Meter Pinless Moisture Meter
  • Item # 2ENE8
  • Mfr. Model # MO290
  • Pinless Moisture Meter, IR Thermometer, Moisture Content 0 to 99 Percent, Display Dual Line LCD, Data Hold...More

  • Category : Moisture Meters
Proximity Sensor
  • EXTECH
  • Proximity Sensor Proximity Sensor
  • Item # 5AY33
  • Mfr. Model # 461955
  • Proximity Sensor, 5 to 36,000 RPMMax. Sensing Distance 0.1 In. , Temp. Range 32 To 122, Material PlasticFor...More

  • Category : Tachometer Sensors
Coating Tester,Ferrous and Non-Ferrous
  • EXTECH
  • Coating Tester, Ferrous and Non-Ferrous Coating Tester,Ferrous and Non-Ferrous
  • Item # 40JK42
  • Mfr. Model # CG104
  • Coating Thickness Tester, Ferrous and Non-ferrous, Base Material Ferrous and Nonferrous Metals, Measuring...More

  • Category : Coating Thickness Gauge
Light Meter,40,000 Fc,400,000 Lux
  • EXTECH
  • Light Meter, 40,000 Fc, 400,000 Lux Light Meter,40,000 Fc,400,000 Lux
  • Item # 2ENE4
  • Mfr. Model # HD400
  • Light Meter, Measuring Range 0.01 to 40,000 FC, 0.1 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy...More

  • Category : Light Meters
Meter,Light
Moisture Meter with Replaceable Contacts
  • EXTECH
  • Moisture Meter with Replaceable Contacts Moisture Meter with Replaceable Contacts
  • Item # 3YXJ2
  • Mfr. Model # MO220
  • Moisture Meter, External Probe, Automatic Temperature Compensation, Moisture Content 6 to 44 Percent, Temp....More

  • Category : Moisture Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More