Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Nonelectrical Properties Testing

31 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Battery Charger,For FLIR Ex Series
Moisture Meter,1.6 ft. Cable L,Bluetooth
  • FLIR
  • Moisture Meter, 1.6 ft. Cable L, Bluetooth Moisture Meter,1.6 ft. Cable L,Bluetooth
  • Item # 48FT94
  • Mfr. Model # MR77-NISTL
  • Moisture Meter, NIST, Grains Per Pound/Grains Per Kilogram, Condensation Point, Differential Temperature (IR...More

  • Category : Moisture Meters
Extension Pole,Use with Mfr. No. MR160
Moisture Meter, Cable 6.6 ft.
  • FLIR
  • Moisture Meter, Cable 6.6 ft. Moisture Meter, Cable 6.6 ft.
  • Item # 49AW82
  • Mfr. Model # MR60
  • Moisture Meter, Readings Can Be Exported As CSV Files to Use with PC-Based Tools, Moisture Content 7 Percent...More

  • Category : Moisture Meters
Imaging Moisture Meter Pro, Cable 6.6 ft
  • FLIR
  • Imaging Moisture Meter Pro, Cable 6.6 ft Imaging Moisture Meter Pro, Cable 6.6 ft
  • Item # 49AW79
  • Mfr. Model # MR176 Pro Kit
  • Imaging Moisture Meter Pro, Integrated Thermal Imaging Camera, Moisture Content 7 Percent to 30 Percent...More

  • Category : Moisture Meters
Articulating Video Borescope,6mm Camera
  • FLIR
  • Articulating Video Borescope, 6mm Camera Articulating Video Borescope,6mm Camera
  • Item # 35KR01
  • Mfr. Model # VS70-3
  • Articulating Video Borescope, Observation Depth 65mm to Infinity, Monitor Size 5.7 In., Camera Size 6.0mm,...More

  • Category : Borescopes
Battery,For FLIR Ex Series
Pouch Case,For FLIR Ex Series
Car Charger,For FLIR IR Cameras
Level I Certification Training
ITC Level III Certification Training
ITC Level II Certification Training
Toolbelt,For FLIR IR Cameras
Customer On Site Training
USB Cable,For FLIR IR Cameras
Moisture Probe,Use with Mfr. No. MR160
Imaging Moisture Meter, Cable 6.6 ft.
  • FLIR
  • Imaging Moisture Meter, Cable 6.6 ft. Imaging Moisture Meter, Cable 6.6 ft.
  • Item # 49AW78
  • Mfr. Model # MR160 Pro Kit
  • Imaging Moisture Meter, Integrated Thermal Imaging Camera, Moisture Content 7 Percent to 30 Percent (Pin), 0...More

  • Category : Moisture Meters
Replacement Pins 2mm dia,For Mfr No MR05
Power Supply/Charger,For FLIR Ex Series
Replacement Pins 3mm,For Mfr No MR05
Hammer and Wall Cavity Probe Kit,2 yr.
Striking Pin Probe,Moisture Meter,RJ45
Replacement Pins,(2) 6 in. Pins
Hammer Probe,2 yr. Warranty L
Replacement Pins,(2) 4 in. Pins
Wall Cavity Probe,2 yr. Warranty L
Replacement Pins,(2) 2 in. Pins
Wireless Video Borescope,8mm Camera
  • FLIR
  • Wireless Video Borescope, 8mm Camera Wireless Video Borescope,8mm Camera
  • Item # 35KP99
  • Mfr. Model # VS70-1W
  • Wireless Video Borescope, Observation Depth 2.36 In. to Infinity, Monitor Size 5.7 In., Camera Size 8.0mm,...More

  • Category : Borescopes
Replacement Pins,(20) 2 in. Pins
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More