Skip Content

SHIMPO Nonelectrical Properties Testing

162 results found that include 171 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Tachometer
    • SHIMPO
    • Multiple product options available

      Multiple product options available

    • Category : Tachometers
  • Tachometer,0.16 to 6561 Speed FPM
    Tachometer,0.16 to 6561 Speed FPM
    • SHIMPO
    • Item # 411H03
    • Mfr. Model # PT-121
    • Tachometer, Contact, Contact RPM Range 0.5 to 19,999, Speed (FPM) 0.16 to 6561, RPM Accuracy +/-0.05 Percent...More

    • Category : Tachometers
  • Mechanical Force Gauge,Range 100 lb
    Mechanical Force Gauge,Range 100 lb
    • SHIMPO
    • Item # 4TLF4
    • Mfr. Model # MF-100
    • Mechanical Force Gauge, Range 100 lb, Accuracy +/-0.2% FS, Dial Graduation 0.5 lb, Display Analog,...More

    • Category : Force Gauges
  • Digital Force Gauge,7 Digit LCD,489N
    Digital Force Gauge,7 Digit LCD,489N
    • SHIMPO
    • Item # 45AE78
    • Mfr. Model # FG-3008
    • Digital Force Gauge, Range 489N, Resolution 0.1N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

    • Category : Force Gauges
  • Mechanical Force Gauge,Analog,200N
    Mechanical Force Gauge,Analog,200N
    • SHIMPO
    • Item # 45AE72
    • Mfr. Model # MFD-05
    • Mechanical Force Gauge, Range 200N, Resolution 0.89N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

    • Category : Force Gauges
  • Circumference Wheel,12 In
    Circumference Wheel,12 In
    • SHIMPO
    • Item # 21YD74
    • Mfr. Model # FPM-12
    • Circumference Wheel, For Use With DT-105A-S12, DT-107A-S12, DT-205LR-S12, DT-207LR-S12Package Quantity 1

    • Category : Stroboscope and Tachometer Accessories
  • Circumference Wheel, 6 In
    Circumference Wheel, 6 In
  • Universal Adapter/Charger,110/220 VAC
    Universal Adapter/Charger,110/220 VAC
    • SHIMPO
    • Item # 5NRG4
    • Mfr. Model # FG-09V120UC
    • Universal Adapter/Charger, Voltage 110/220 VAC, For Use With FG Series Force Gauges, Package Quantity 1

    • Category : Force Gauge Accessories
  • Digital Force Gauge,8 Digit LCD,979N
    Digital Force Gauge,8 Digit LCD,979N
    • SHIMPO
    • Item # 45AE79
    • Mfr. Model # FG-3009
    • Digital Force Gauge, Range 979N, Resolution 1N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

    • Category : Force Gauges
  • Digital Force Gauge,500 lb.,4 Digit LCD
    Digital Force Gauge,500 lb.,4 Digit LCD
    • SHIMPO
    • Item # 40KA03
    • Mfr. Model # FGE-500HXY
    • Digital Force Gauge, Range 0 to 500 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

    • Category : Force Gauges
  • Stroboscope,LCD,ABS Plastic,32 to 104F
    Stroboscope,LCD,ABS Plastic,32 to 104F
    • SHIMPO
    • Item # 29FK02
    • Mfr. Model # ST-1000
    • Stroboscope, Flashes per Minute 60 to 40,000, RPM Range 60 to 40,000, Resolution 0.1 to 1.0 FPM, Display 5...More

    • Category : Stroboscopes
  • Mechanical Force Gauge,Analog,489N
    Mechanical Force Gauge,Analog,489N
    • SHIMPO
    • Item # 45AE73
    • Mfr. Model # MFD-06
    • Mechanical Force Gauge, Range 489N, Resolution 2.22N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

    • Category : Force Gauges
  • Tachometer,1000 Readings,Laser Light
    Tachometer,1000 Readings,Laser Light
    • SHIMPO
    • Item # 49VY90
    • Mfr. Model # DT-2100
    • Tachometer, Contact and Noncontact, Contact RPM Range 1 to 25,000, Noncontact RPM Range 6 to 99,999, Speed...More

    • Category : Tachometers
  • Extension Shaft,3 1/2In
    Extension Shaft,3 1/2In
    • SHIMPO
    • Item # 21YD72
    • Mfr. Model # EXT-SHAFT
    • Extension Shaft, For Use With DT-105A, DT-107A, DT-105A-S12, DT-107A-S12, DT-205LR, DT-207LR, DT-205LR-S12,...More

    • Category : Stroboscope and Tachometer Accessories
  • Digital Torque Meter,Range 88.5 lb-in
    Digital Torque Meter,Range 88.5 lb-in
    • SHIMPO
    • Item # 4TLG7
    • Mfr. Model # TNP-10
    • Digital Torque Meter, Range 10.00 N-m, 1000 N-cm, 102.0 Kg-cm, 88.5 lb-in, Accuracy +/-0.5% FS, Display 4...More

    • Category : Force Gauges
  • Tachometer,0.5 to 19,999 RPM Range
    Tachometer,0.5 to 19,999 RPM Range
    • SHIMPO
    • Item # 411H04
    • Mfr. Model # PT-122
    • Tachometer, Contact, Contact RPM Range 0.5 to 19,999, Speed (M/Min) 0.05 to 1999.9, RPM Accuracy +/-0.05...More

    • Category : Tachometers
  • Tachometer,5 Digit LCD,1.6 ft. Distnce
    Tachometer,5 Digit LCD,1.6 ft. Distnce
    • SHIMPO
    • Item # 411H02
    • Mfr. Model # PT-110
    • Tachometer, Noncontact, Noncontact RPM Range 2 to 99,999, RPM Accuracy +/-0.05 Percent of Reading, Speed...More

    • Category : Tachometers
  • Mechanical Force Gauge,Analog,49N
    Mechanical Force Gauge,Analog,49N
    • SHIMPO
    • Item # 45AE70
    • Mfr. Model # MFD-03
    • Mechanical Force Gauge, Range 49N, Resolution 0.22N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

    • Category : Force Gauges
  • Digital Force Gauge, Range 500 lb., USB
    Digital Force Gauge, Range 500 lb., USB
    • SHIMPO
    • Item # 23MD82
    • Mfr. Model # FGV-500HXY
    • High Capacity Digital Force Gauge, Range 500 lb., 250kg, 2500 N, Resolution 0.1 lb., 0.1 kg, 1 NAccuracy...More

    • Category : Force Gauges
  • Mechanical Force Gauge,Range 30 lb
    Mechanical Force Gauge,Range 30 lb
    • SHIMPO
    • Item # 4TLF2
    • Mfr. Model # MF-30
    • Mechanical Force Gauge, Range 30 lb, Accuracy +/-0.2% FS, Dial Graduation 0.2 lb, Display Analog, Measurement...More

    • Category : Force Gauges
  • Digital Force Gauge,1 lb.,4 Digit LCD
    Digital Force Gauge,1 lb.,4 Digit LCD
    • SHIMPO
    • Item # 40JZ94
    • Mfr. Model # FGE-1XY
    • Digital Force Gauge, Range 0 to 1 lb., Resolution 0.01 oz, 0.001 lb, 0.1 g, 0.001 N, Accuracy +/-0.2 Percent...More

    • Category : Force Gauges
  • Wedge Grip,M6 Thread
    Wedge Grip,M6 Thread
    • SHIMPO
    • Item # 5NRK2
    • Mfr. Model # FG-M6WDG50U
    • Wedge Grip,M6 Thread, For Use With FGE and FGV Series Force Gauges, Package Quantity 1

    • Category : Force Gauge Accessories
  • Tachometer,5 Digit LED,NIST
    Tachometer,5 Digit LED,NIST
    • SHIMPO
    • Item # 411H01
    • Mfr. Model # DT-107A-12KMW
    • Tachometer, Contact, Contact RPM Range 0.10 to 25,000, Speed (FPM) 0.10 to 25,000, Speed (M/Min) 0.03 to...More

    • Category : Tachometers
  • Wedge Grip,M10 Thread
    Wedge Grip,M10 Thread
    • SHIMPO
    • Item # 5NRP1
    • Mfr. Model # FG-M10WDG500U
    • Wedge Grip,M10 Thread, For Use With FGE and FGV Series Force Gauges, Package Quantity 1

    • Category : Force Gauge Accessories
  • Digital Force Gauge, Range 1000 lb., USB
    Digital Force Gauge, Range 1000 lb., USB
    • SHIMPO
    • Item # 23MD81
    • Mfr. Model # FGV-1000HXY
    • High Capacity Digital Force Gauge, Range 1,000 lb., 453.6kg, 4448 N, Resolution 0.1 lb., 0.1kg, 1 NAccuracy...More

    • Category : Force Gauges
  • Contact Adapter, 2 1/2 In
    Contact Adapter, 2 1/2 In
    • SHIMPO
    • Item # 21YD79
    • Mfr. Model # DT-ADP-200LR
    • Contact Adapter, For Use With DT-205LR, DT-207LR, DT-205LR-S12, DT-207LR-S12Package Quantity 1

    • Category : Stroboscope and Tachometer Accessories
  • Digital Force Gauge,50 lb.,4 Digit LCD
    Digital Force Gauge,50 lb.,4 Digit LCD
    • SHIMPO
    • Item # 40JZ99
    • Mfr. Model # FGE-50XY
    • Digital Force Gauge, Range 0 to 50 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

    • Category : Force Gauges
  • Mechanical Force Gauge,Range 50 lb
    Mechanical Force Gauge,Range 50 lb
    • SHIMPO
    • Item # 4TLF3
    • Mfr. Model # MF-50
    • Mechanical Force Gauge, Range 50 lb, Accuracy +/-0.2% FS, Dial Graduation 0.25 lb, Display Analog,...More

    • Category : Force Gauges
  • Digital Force Gauge,100 lb.,4 Digit LCD
    Digital Force Gauge,100 lb.,4 Digit LCD
    • SHIMPO
    • Item # 40KA01
    • Mfr. Model # FGE-100XY
    • Digital Force Gauge, Range 0 to 100 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

    • Category : Force Gauges
  • Digital Force Gauge,Range 200 lb,USB
    Digital Force Gauge,Range 200 lb,USB
    • SHIMPO
    • Item # 4TLD3
    • Mfr. Model # FGV-200XY
    • Digital Force Gauge, Range 200 lb, 100 Kg, 1000 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement...More

    • Category : Force Gauges
  • Digital Force Gauge,Range 20 lb,USB
    Digital Force Gauge,Range 20 lb,USB
    • SHIMPO
    • Item # 4TLC9
    • Mfr. Model # FGV-20XY
    • Digital Force Gauge, Range 20 lb, 10 Kg 100 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement Modes...More

    • Category : Force Gauges
  • Steel Hook,\ M6 Thread
    Steel Hook,\ M6 Thread
    • SHIMPO
    • Item # 5NRN1
    • Mfr. Model # FG-M6HK
    • Steel Hook,\ M6 Thread, For Use With FGE and FGV Series Force Gauges, Package Quantity 1

    • Category : Force Gauge Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More