Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Noncontact Level Sensors

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Polypropylene Noncontact Ultrasonic Level Sensor, 18 ft. Range
  • FLOWLINE
  • Polypropylene Noncontact Ultrasonic Level Sensor, 18 ft. Range Polypropylene Noncontact Ultrasonic Level Sensor, 18 ft. Range
  • Item # 12U460
  • Mfr. Model # LU20-5001 IS
  • Ultrasonic Level Transmitter, Level Measurement, Classification Intrinsically Safe, Range 18.0', Accuracy +/-...More

Aluminum Noncontact Ultrasonic Level Sensor, 26.2 ft Range
  • FLOWLINE
  • Aluminum Noncontact Ultrasonic Level Sensor, 26.2 ft Range Aluminum Noncontact Ultrasonic Level Sensor, 26.2 ft Range
  • Item # 12U458
  • Mfr. Model # XP88-00
  • Ultrasonic Level Transmitter, Level Measurement, Classification Explosion Proof, Range 26.2', Accuracy +/-...More

Polycarbonate Noncontact Ultrasonic Level Sensor, 26.2 ft Range
  • FLOWLINE
  • Polycarbonate Noncontact Ultrasonic Level Sensor, 26.2 ft Range Polycarbonate Noncontact Ultrasonic Level Sensor, 26.2 ft Range
  • Item # 12U447
  • Mfr. Model # LU83-5101
  • Ultrasonic Level Transmitter, Level Measurement, Classification General Purpose, Range 26.2', Accuracy +/-...More

Electronic Level Sensor, 5.9" to 62.9" Range
  • IFM
  • Electronic Level Sensor, 5.9" to 62.9" Range Electronic Level Sensor, 5.9" to 62.9" Range
  • Item # 24JZ40
  • Mfr. Model # LR3300
  • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

Electronic Level Sensor, 5.9" to 62.9" Range
  • IFM
  • Electronic Level Sensor, 5.9" to 62.9" Range Electronic Level Sensor, 5.9" to 62.9" Range
  • Item # 24JZ43
  • Mfr. Model # LR3000
  • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

Electronic Level Sensor, 5.9" to 62.9" Range
  • IFM
  • Electronic Level Sensor, 5.9" to 62.9" Range Electronic Level Sensor, 5.9" to 62.9" Range
  • Item # 24JZ42
  • Mfr. Model # LR8000
  • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

Aluminum Cable Guided Wave Radar, 18 ft. Range
  • ECHO WAVE
  • Aluminum Cable Guided Wave Radar, 18 ft. Range Aluminum Cable Guided Wave Radar, 18 ft. Range
  • Item # 49AV93
  • Mfr. Model # LG11-2003-01
  • Cable Guided Wave Radar, General Purpose, Range 18 ft., Accuracy +/-3mm, Resolution 2mm, Dead Band 4 In. Top,...More

Aluminum Coaxial Guided Wave Radar, 9.8 ft. Range
  • ECHO WAVE
  • Aluminum Coaxial Guided Wave Radar, 9.8 ft. Range Aluminum Coaxial Guided Wave Radar, 9.8 ft. Range
  • Item # 49AV92
  • Mfr. Model # LG10-1003-01
  • Coaxial Guided Wave Radar, General Purpose, Range 9.8 ft., Accuracy +/-3mm, Resolution 2mm, Dead Band 4 In....More

Aluminum Rod Guided Wave Radar, 9.8 ft. Range
  • ECHO WAVE
  • Aluminum Rod Guided Wave Radar, 9.8 ft. Range Aluminum Rod Guided Wave Radar, 9.8 ft. Range
  • Item # 49AV91
  • Mfr. Model # LG10-0003-01
  • Rod Guided Wave Radar, General Purpose, Range 9.8 ft., Accuracy +/-3mm, Resolution 2mm, Dead Band 4 In. Top,...More

Polycarbonate Noncontact Ultrasonic Level Sensor, 32.8' Range
  • FLOWLINE
  • Polycarbonate Noncontact Ultrasonic Level Sensor, 32.8' Range Polycarbonate Noncontact Ultrasonic Level Sensor, 32.8' Range
  • Item # 12U440
  • Mfr. Model # LU29-01
  • Ultrasonic Level Transmitter, Level Measurement, Classification General Purpose, Range 32.8', Accuracy +/-...More

Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range
  • FLOWLINE
  • Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range Polycarbonate Noncontact Ultrasonic Level Sensor, 18 ft. Range
  • Item # 12U442
  • Mfr. Model # LU74-5004
  • Ultrasonic Level Sensor, Level Switch & Controller, Classification General Purpose, Range 18.0', Dead Band 8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More