Skip Content

Online Catalog Noncontact Level Sensors

28 results found that include 28 products

Browse a selection of noncontact level sensors from Grainger. Ultrasonic level transmitters are ideal for corrosive, sticky and dirty media. They are engineered for use in building automation systems, BAS and HVAC applications, the transmitters can be configured using WebCal software. Fluid level sensors are typically used in chemical, water and wastewater applications. Noncontact level sensors include radar level sensors, ultrasonic level sensors, electronic level sensors and more.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Aluminum Noncontact Radar Level Sensor, 50 ft. Range
    Aluminum Noncontact Radar Level Sensor, 50 ft. Range
    • MADISON
    • Item # 11K201
    • Mfr. Model # R3-50C485-EXP
    • Radar Level Sensor, Non Contact, Mounting 2 In. NPT, Operating Frequency (Hz) 6.3 GHZ, Signal Output 4-20 mA,...More

  • Electronic Level Sensor, 5.9" to 62.9" Range
    Electronic Level Sensor, 5.9" to 62.9" Range
    • IFM
    • Item # 24JZ43
    • Mfr. Model # LR3000
    • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

  • PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    • MADISON
    • Item # 1AAA5
    • Mfr. Model # U3M-148
    • Ultrasonic Sensor, Mini, Mounting 1 In. NPT, Operating Frequency (Hz) 148 KHz, Resolution (In./mm)...More

  • Aluminum Noncontact Ultrasonic Level Sensor, 26.2 ft Range
    Aluminum Noncontact Ultrasonic Level Sensor, 26.2 ft Range
    • FLOWLINE
    • Item # 12U458
    • Mfr. Model # XP88-00
    • Ultrasonic Level Transmitter, Level Measurement, Classification Explosion Proof, Range 26.2', Accuracy +/-...More

  • Electronic Level Sensor, 5.9" to 62.9" Range
    Electronic Level Sensor, 5.9" to 62.9" Range
    • IFM
    • Item # 24JZ38
    • Mfr. Model # LR7300
    • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

  • Coaxial Tube
    Coaxial Tube
    • IFM
    • Item # 24JZ52
    • Mfr. Model # E43219
    • Coaxial Tube

  • Coaxial Tube
    Coaxial Tube
    • IFM
    • Item # 24JZ53
    • Mfr. Model # E43220
    • Coaxial Tube

  • Coaxial Tube
    Coaxial Tube
    • IFM
    • Item # 24JZ54
    • Mfr. Model # E43223
    • Coaxial Tube

  • Sensing Probe
    Sensing Probe
    • IFM
    • Item # 24JZ46
    • Mfr. Model # E43205
    • Sensing Probe

  • Coaxial Tube
    Coaxial Tube
    • IFM
    • Item # 24JZ55
    • Mfr. Model # E43224
    • Coaxial Tube

  • Electronic Level Sensor, 5.9" to 62.9" Range
    Electronic Level Sensor, 5.9" to 62.9" Range
    • IFM
    • Item # 24JZ40
    • Mfr. Model # LR3300
    • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

  • Sensing Probe
    Sensing Probe
    • IFM
    • Item # 24JZ44
    • Mfr. Model # E43203
    • Sensing Probe

  • Sensing Probe
    Sensing Probe
    • IFM
    • Item # 24JZ47
    • Mfr. Model # E43207
    • Sensing Probe

  • Sensing Probe
    Sensing Probe
    • IFM
    • Item # 24JZ49
    • Mfr. Model # E43209
    • Sensing Probe

  • Coaxial Tube
    Coaxial Tube
    • IFM
    • Item # 24JZ56
    • Mfr. Model # E43221
    • Coaxial Tube

  • Electronic Level Sensor, 5.9" to 62.9" Range
    Electronic Level Sensor, 5.9" to 62.9" Range
    • IFM
    • Item # 24JZ41
    • Mfr. Model # LR7000
    • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

  • Coaxial Tube
    Coaxial Tube
    • IFM
    • Item # 24JZ51
    • Mfr. Model # E43218
    • Coaxial Tube

  • Sensing Probe
    Sensing Probe
    • IFM
    • Item # 24JZ45
    • Mfr. Model # E43204
    • Sensing Probe

  • Electronic Level Sensor, 5.9" to 62.9" Range
    Electronic Level Sensor, 5.9" to 62.9" Range
    • IFM
    • Item # 24JZ39
    • Mfr. Model # LR8300
    • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

  • Sensing Probe
    Sensing Probe
    • IFM
    • Item # 24JZ48
    • Mfr. Model # E43208
    • Sensing Probe

  • Sensing Probe
    Sensing Probe
    • IFM
    • Item # 24JZ50
    • Mfr. Model # E43210
    • Sensing Probe

  • Electronic Level Sensor, 5.9" to 62.9" Range
    Electronic Level Sensor, 5.9" to 62.9" Range
    • IFM
    • Item # 24JZ42
    • Mfr. Model # LR8000
    • Electronic Level Sensor, Range 5.9 In. to 62.9 In., Accuracy +/-(1.5 + 0.5 PercentA), Resolution 5mm, Dead...More

  • Aluminum Noncontact Radar Level Sensor, 50 ft. Range
    Aluminum Noncontact Radar Level Sensor, 50 ft. Range
    • MADISON
    • Item # 1AAA1
    • Mfr. Model # R3-50C485
    • Radar Sensor, 2 In NPT Mounting, Voltage 24 DC, Housing Material Aluminum, Range 50 Ft, Range 15.2 Meters,...More

  • PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    • MADISON
    • Item # 1AAA7
    • Mfr. Model # U3M-148C485
    • Ultrasonic Sensor, Mini, With Communications Port, 1 In NPT Mounting, Voltage 24 DC, Housing Material PVC,...More

  • PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    PVC Noncontact Ultrasonic Level Sensor, 0.33 to 6 ft.
    • MADISON
    • Item # 1AAA6
    • Mfr. Model # U3M-148R
    • Ultrasonic Sensor, Mini, With Relay, Mounting 1 In. NPT, Operating Frequency (Hz) 148 KHz, Resolution...More

  • Aluminum Coaxial Guided Wave Radar, 9.8 ft. Range
    Aluminum Coaxial Guided Wave Radar, 9.8 ft. Range
    • ECHO WAVE
    • Item # 49AV92
    • Mfr. Model # LG10-1003-01
    • Coaxial Guided Wave Radar, General Purpose, Range 9.8 ft., Accuracy +/-3mm, Resolution 2mm, Dead Band 4 In....More

  • Aluminum Cable Guided Wave Radar, 18 ft. Range
    Aluminum Cable Guided Wave Radar, 18 ft. Range
    • ECHO WAVE
    • Item # 49AV93
    • Mfr. Model # LG11-2003-01
    • Cable Guided Wave Radar, General Purpose, Range 18 ft., Accuracy +/-3mm, Resolution 2mm, Dead Band 4 In. Top,...More

  • Aluminum Rod Guided Wave Radar, 9.8 ft. Range
    Aluminum Rod Guided Wave Radar, 9.8 ft. Range
    • ECHO WAVE
    • Item # 49AV91
    • Mfr. Model # LG10-0003-01
    • Rod Guided Wave Radar, General Purpose, Range 9.8 ft., Accuracy +/-3mm, Resolution 2mm, Dead Band 4 In. Top,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More