Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Non-Adhesive Material Cutter Accessories

1 result found that includes 1 Product

Results per page:  16 | 32 | 48
Material Feeder, Width 8-11/16", Length 14", Height&#x
  • START INTERNATIONAL
  • Material Feeder, Width 8-11/16", Length 14", Height 30" Material Feeder, Width 8-11/16", Length 14", Height 30"
  • Item # 11J948
  • Mfr. Model # TBCFEEDER
  • Material Feeder, Voltage 115V, Length 14 In., Width 8-11/16 In., Height 30 In., Features Securely Holds and...More

Results per page:  16 | 32 | 48

Grainger has non-adhesive material cutter accessories. Electric high-speed feeder reduces drag and slippage while feeding non-adhesive materials. It feeds non-adhesive materials up to 4.3"/110 mm wide, with a maximum outside roll diameter of 18"/487 mm. Automatically adjusts for slack to reduce drag and slippage of material while advancing. There is no tooling required to feed different materials. Buy non-adhesive material cutter accessories from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More