Skip Content

NITE CAPS

22 results found that include 22 products

Filter Results By

Viewing as

List
  • 12" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    12" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ69
    • Mfr. Model # Night Cap 12 Inch
    • Pipe Plug, Mechanical, Nominal Size 12 In., Min. Dia. 11.75 In., Max. Diameter 12.375 In., Deflated Size 6.5...More

  • 36" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    36" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ80
    • Mfr. Model # Night Cap 36 Inch
    • Pipe Plug, Mechanical, Nominal Size 36 In., Min. Dia. 35.25 In., Max. Diameter 35.75 In., Deflated Size 10...More

  • 8" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    8" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ67
    • Mfr. Model # Night Cap 8 Inch
    • Pipe Plug, Mechanical, Nominal Size 8 In., Min. Dia. 7.6875 In., Max. Diameter 8.375 In., Deflated Size 5.5...More

  • 10" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    10" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ68
    • Mfr. Model # Night Cap 10 Inch
    • Pipe Plug, Mechanical, Nominal Size 10 In., Min. Dia. 9.625 In., Max. Diameter 10.25 In., Deflated Size 5.5...More

  • 4" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    4" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ64
    • Mfr. Model # Night Cap 4 Inch
    • Pipe Plug, Mechanical, Nominal Size 4 In., Min. Dia. 3.8125 In., Max. Diameter 4.375 In., Deflated Size 10.25...More

  • 5" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    5" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ65
    • Mfr. Model # Night Cap 5 Inch
    • Pipe Plug, Mechanical, Nominal Size 5 In., Min. Dia. 4.8125 In., Max. Diameter 5.375 In., Deflated Size 10.25...More

  • 3" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    3" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ63
    • Mfr. Model # Night Cap 3 Inch
    • Pipe Plug, Mechanical, Nominal Size 3 In., Min. Dia. 2.75 In., Max. Diameter 3.25 In., Deflated Size 10.25...More

  • 6" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    6" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ66
    • Mfr. Model # Night Cap 6 Inch
    • Pipe Plug, Mechanical, Nominal Size 6 In., Min. Dia. 5.625 In., Max. Diameter 6.3125 In., Deflated Size 5.5...More

  • 2" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    2" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ61
    • Mfr. Model # Night Cap 2 Inch
    • Pipe Plug, Mechanical, Nominal Size 2 In., Min. Dia. 2 In., Max. Diameter 2.50 In., Deflated Size 10.25 In.L...More

  • 14" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    14" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ70
    • Mfr. Model # Night Cap 14 Inch
    • Pipe Plug, Mechanical, Nominal Size 14 In., Min. Dia. 13.25 In., Max. Diameter 13.75 In., Deflated Size 6.5...More

  • 18" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    18" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ72
    • Mfr. Model # Night Cap 18 Inch
    • Pipe Plug, Mechanical, Nominal Size 18 In., Min. Dia. 17.25 In., Max. Diameter 17.75 In., Deflated Size 7...More

  • 20" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    20" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ73
    • Mfr. Model # Night Cap 20 Inch
    • Pipe Plug, Mechanical, Nominal Size 20 In., Min. Dia. 19.25 In., Max. Diameter 19.75 In., Deflated Size 8...More

  • 22" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    22" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ74
    • Mfr. Model # Night Cap 22 Inch
    • Pipe Plug, Mechanical, Nominal Size 22 In., Min. Dia. 21.25 In., Max. Diameter 21.75 In., Deflated Size 8...More

  • 26" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    26" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ76
    • Mfr. Model # Night Cap 26 Inch
    • Pipe Plug, Mechanical, Nominal Size 26 In., Min. Dia. 25.25 In., Max. Diameter 25.75 In., Deflated Size 8...More

  • 24" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    24" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ75
    • Mfr. Model # Night Cap 24 Inch
    • Pipe Plug, Mechanical, Nominal Size 24 In., Min. Dia. 23.25 In., Max. Diameter 23.75 In., Deflated Size 8...More

  • 28" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    28" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ77
    • Mfr. Model # Night Cap 28 Inch
    • Pipe Plug, Mechanical, Nominal Size 28 In., Min. Dia. 27.25 In., Max. Diameter 27.75 In., Deflated Size 8...More

  • 48" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    48" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ83
    • Mfr. Model # Night Cap 48 Inch
    • Pipe Plug, Mechanical, Nominal Size 48 In., Min. Dia. 47.25 In., Max. Diameter 47.75 In., Deflated Size 15...More

  • 40" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    40" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ81
    • Mfr. Model # Night Cap 40 Inch
    • Pipe Plug, Mechanical, Nominal Size 40 In., Min. Dia. 39.25 In., Max. Diameter 39.75 In., Deflated Size 11...More

  • 34" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    34" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ79
    • Mfr. Model # Night Cap 34 Inch
    • Pipe Plug, Mechanical, Nominal Size 34 In., Min. Dia. 33.25 In., Max. Diameter 33.75 In., Deflated Size 10...More

  • 42" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    42" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ82
    • Mfr. Model # Night Cap 42 Inch
    • Pipe Plug, Mechanical, Nominal Size 42 In., Min. Dia. 40.875 In., Max. Diameter 41.375 In., Deflated Size 13...More

  • 30" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    30" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ78
    • Mfr. Model # Night Cap 30 Inch
    • Pipe Plug, Mechanical, Nominal Size 30 In., Min. Dia. 29.25 In., Max. Diameter 29.75 In., Deflated Size 8...More

  • 16" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    16" Mechanical Pipe Plug, Aluminum, Neoprene Rubber
    • NITE CAPS
    • Item # 53CJ71
    • Mfr. Model # Night Cap 16 Inch
    • Pipe Plug, Mechanical, Nominal Size 16 In., Min. Dia. 15.25 In., Max. Diameter 15.75 In., Deflated Size 6.5...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More