Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Nesting Containers and Lids

34 results found that include 117 products

Filter Results By

Branch Availability
Outside Length
Outside Height
Outside Width
Color
Material
Load Capacity
Volume Capacity
Brand
Price
Shop By

Viewing as

List Table
  • 20" Outside Length Nesting Containers
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    • Category : Nesting Containers
  • 24-1/2" Outside Length Nesting Containers
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    • Category : Nesting Containers
  • 11-3/4" Outside Length Nesting Containers
    • MOLDED FIBERGLASS
    • Multiple product options available

      These lightweight containers stack on the lids and nest when empty to save storage space. They are dimensionally stable and can be modified without destroying the structural integrity on the part (drain holes, slotted sides, dividers, handles, latches, etc.). Available in various colors with lids are available separately.

      Multiple product options available

    • Category : Nesting Containers
  • 21-1/2" Outside Length Nesting Containers
    • RUBBERMAID
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    • Category : Nesting Containers
  • 11-7/8" Outside Length Nesting Containers
    • LEWISBINS
    • Multiple product options available

      Built with compression molded-in fiberglass reinforced polyester construction, these thin, lightweight Plexton® containers provide maximum strength and withstand extreme environments. They nest when empty or stack with lid (available separately) to optimize work and storage space. Suitable for heavy, dense part handling.

      Multiple product options available

    • Category : Nesting Containers
  • Nesting Container, Gray, 12-3/8"H x 24"L x 20&quo
    24" Outside Length Nesting Containers
    • BUCKHORN
    • Multiple product options available

    • Item # 3HRZ3
    • Mfr. Model # DL2420120201000
    • Nesting Container, Outside Length 24 In., Outside Width 20 In., Outside Height 12-3/8 In., Volume Capacity...More

    • Category : Nesting Containers
  • 18" Outside Length Nesting Containers
    • Multiple product options available

      These containers are suitable for applications ranging from conveyor and storage to inventory control. Smooth and extra strong containers are designed with fiberglass reinforced composite material.

      Multiple product options available

    • Category : Nesting Containers
  • 23" Outside Length Nesting Totes
    • DIVERSI-PLAST
    • Multiple product options available

      These nesting totes are available in corrugated high density polyethylene, high density polyethylene, plastic, polyethylene, and polypropylene.

      Multiple product options available

    • Category : Nesting Containers
  • 9-3/4" Outside Length Nesting Containers
    • MOLDED FIBERGLASS
    • Multiple product options available

      These lightweight containers stack on the lids and nest when empty to save storage space. They are dimensionally stable and can be modified without destroying the structural integrity on the part (drain holes, slotted sides, dividers, handles, latches, etc.). Available in various colors with lids are available separately.

      Multiple product options available

    • Category : Nesting Containers
  • 28-1/2" Outside Length Nesting Containers
    • NEW ENGLAND PLASTICS
    • Multiple product options available

      These smooth and extra strong containers are designed with fiberglass reinforced composite and are suitable for applications ranging from conveyor and storage to inventory control.

      Multiple product options available

    • Category : Nesting Containers
  • 12-3/8" Outside Length Nesting Containers
    • Multiple product options available

      These lightweight containers are designed with durable, fiberglass-reinforced material and are ideal for heavy, dense part holding.

      Multiple product options available

    • Category : Nesting Containers
  • 30" Outside Length Nesting Containers
    • DIVERSI-PLAST
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    • Category : Nesting Containers
  • 9-7/8" Outside Length Nesting Containers
    • LEWISBINS
    • Multiple product options available

      Designed with compression molded-in fiberglass reinforced polyester construction, these thin, lightweight Plexton® containers provide maximum strength and withstand extreme environments. They nest when empty or stack with lid (available separately) to optimize work and storage space. Suitable for heavy, dense part handling.

      Multiple product options available

    • Category : Nesting Containers
  • 6-3/8" Outside Length Nesting Containers
    • LEWISBINS
    • Multiple product options available

      Built with compression molded-in fiberglass reinforced polyester construction, these thin, lightweight Plexton® containers provide maximum strength and withstand extreme environments. They nest when empty or stack with lid (available separately) to optimize work and storage space. Suitable for heavy, dense part handling.

      Multiple product options available

    • Category : Nesting Containers
  • 24-1/8" Outside Length Nesting Containers
    • NEW ENGLAND PLASTICS
    • Multiple product options available

      These smooth and extra strong containers are designed with fiberglass reinforced composite and are suitable for applications ranging from conveyor and storage to inventory control.

      Multiple product options available

    • Category : Nesting Containers
  • 9-3/4" Outside Length Nesting Container Lids
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    • Category : Nesting Container Lids
  • 11-3/4"  Outside Length Nesting Container Lids
    • MOLDED FIBERGLASS
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    • Category : Nesting Container Lids
  • 6-1/8" Outside Length Nesting Containers
    • MOLDED FIBERGLASS
    • Multiple product options available

      These lightweight containers stack on the lids and nest when empty to save storage space. They are dimensionally stable and can be modified without destroying the structural integrity on the part (drain holes, slotted sides, dividers, handles, latches, etc.). Available in various colors with lids are available separately.

      Multiple product options available

    • Category : Nesting Containers
  • Nesting Container, Gray, 4"H x 14-5/8"L x 11-5&#x
    14-5/8" Outside Length Nesting Containers
    • LEWISBINS
    • Built with compression molded-in fiberglass reinforced polyester construction, these thin, lightweight Plexton® containers provide maximum strength and withstand extreme environments. They nest when empty or stack with lid (available separately) to optimize work and storage space. Suitable for heavy, dense part handling.

    • Item # 8TUX1
    • Mfr. Model # NO1411-4
    • Nesting Container, Outside Length 14-5/8 In., Outside Width 11-5/8 In., Outside Height 4 In., Volume Capacity...More

    • Category : Nesting Containers
  • Nesting Container, Gray, 9-1/2"H x 19"L x 24-1&#x
    19" Outside Length Nesting Containers
    • AKRO-MILS
    • Lightweight and durable tubs nest when empty and cross-stack 90° for convenient storage. The industrial-strength, FDA-sanctioned copolymer material is smooth and easy to clean. Comfortable carrying handles provide easy transport.

    • Item # 8AHX0
    • Mfr. Model # 34240GREY
    • Nesting Container, Outside Length 19 In., Outside Width 24-1/2 In., Outside Height 9-1/2 In., Volume Capacity...More

    • Category : Nesting Containers
  • Blue Lid, 11-7/8" L x 8-3/4"
    11-7/8" Outside Length Nesting Container Lids
    • LEWISBINS
    • Multiple product options available

    • Item # 3EVH3
    • Mfr. Model # CNO118-1 Blue
    • Lid, 11-7/8 In., Outside Width 8-3/4 In., Fiberglass Reinforced Polyester, Blue, For Use With 3EVE6,...More

    • Category : Nesting Container Lids
  • Nesting Container, Gray, 9"H x 38-1/2"L x 18"
    38-1/2" Outside Length Nesting Containers
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

    • Item # 8X648
    • Mfr. Model # BC-3616
    • Nesting Container, Outside Length 38-1/2 In., Outside Width 18 In., Outside Height 9 In., Volume Capacity...More

    • Category : Nesting Containers
  • Red Lid, 19-1/2" L x 15-1/2"
    19-1/2" Outside Length Stack and Nest Container Lids
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

    • Item # 9E076
    • Mfr. Model # LID191RD
    • Lid, 19-1/2 In., Outside Width 15-1/2 In., Polyethylene, Red, For Use With Mfr. No. 123829Red, 123830Red,...More

    • Category : Nesting Container Lids
  • White Lid, 11-3/8" L x 9-1/4"
    11-3/8" Outside Length Nesting Container Lids
    • MOLDED FIBERGLASS
    • Multiple product options available

    • Item # 1NTR7
    • Mfr. Model # 9401185269
    • Lid, 11-3/8 In., Outside Width 9-1/4 In., Fiberglass Reinforced Composite, White, For Use With 1NTR6,...More

    • Category : Nesting Container Lids
  • 12-3/8"  Outside Length Nesting Container Lids
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    • Category : Nesting Container Lids
  • 6-1/8" Outside Length Nesting Container Lids
    • MOLDED FIBERGLASS
    • Multiple product options available

      Molded fiberglass lids are durable and lightweight. Built with reinforced composite material that helps resist moisture, irradiation, and most chemicals, oils, and solvents.

      Multiple product options available

    • Category : Nesting Container Lids
  • Nesting Container, White, 3-3/8"H x 11-3/8"L x&#x
    11-3/8" Outside Length Nesting Container
    • MOLDED FIBERGLASS
    • These lightweight containers are designed with fiberglass-reinforced thermoset composite construction and stack on the lids and nest when empty to save storage space. They are dimensionally stable and can be modified without destroying the structural integrity on the part (drain holes, slotted sides, dividers, handles, latches, etc.). Available in various colors with lids are available separately.

    • Item # 1NTR6
    • Mfr. Model # 9401085269
    • Nesting Container, Outside Length 11-3/8 In., Outside Width 9-1/4 In., Outside Height 3-3/8 In., Volume...More

    • Category : Nesting Containers
  • Gray Lid, 11-29/32" L x 8-13/16"
    11-29/32" Outside Length Nesting Container Lids
    • LEWISBINS
    • Multiple product options available

    • Item # 48LX28
    • Mfr. Model # CNO118-1 Gray
    • Lid, 11-29/32 In., Outside Width 8-13/16 In., Fiberglass Reinforced Polyester, Gray, For Use With Mfr. No....More

    • Category : Nesting Container Lids
  • Blue Lid, 6-1/4" L x 4-7/8"
    6-1/4" Outside Length Nesting Container Lids
    • LEWISBINS
    • Multiple product options available

    • Item # 3EVF9
    • Mfr. Model # CNO65-1 Blue
    • Lid, 6-1/4 In., Outside Width 4-7/8 In., Fiberglass Reinforced Polyester, Blue, For Use With 3EVC6, Standards...More

    • Category : Nesting Container Lids
  • 17" Outside Length Nesting Containers
    • TOTELINE
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    • Category : Nesting Containers
  • Gray Lid, 24" L x 20"
    24" Outside Length Nesting Tote Lids
    • BUCKHORN
    • Multiple product options available

    • Item # 3HRZ5
    • Mfr. Model # DR2420010001003
    • Lid, 24 In., Outside Width 20 In., High Density Polyethylene, Gray, For Use With 3HRZ3, Standards -, Includes...More

    • Category : Nesting Container Lids
  • Gray Lid, 12-13/32" L x 9-13/16"
    12-13/32" Outside Length Nesting Container Lids
    • LEWISBINS
    • Multiple product options available

    • Item # 48LX29
    • Mfr. Model # CNO129-1 Gray
    • Lid, 12-13/32 In., Outside Width 9-13/16 In., Fiberglass Reinforced Polyester, Gray, For Use With Mfr. No....More

    • Category : Nesting Container Lids
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More