Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEMA Magnetic Contactors

14 results found that include 322 products

Filter Results By

Branch Availability
Full Load Amps
Coil Volts
NEMA Contactor Size
Reversing
HP @ 1 Phase - 120V
HP @ 1 Phase - 240V
HP @ 3 Phase - 208V
HP @ 3 Phase - 240V
HP @ 3 Phase - 480V
HP @ 3 Phase - 575V
Number of Poles
Enclosure NEMA Rating
Auxiliary Contact Form
Brand
Price
Shop By
Results per page:  16 | 32 | 48
  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Schneider Electric TeSys N contactors are designed for non-reversing and reversing applications. Use with common accessories across the entire TeSys family of NEMA and IEC products for simplicity, available separately.

    SQUARE D Magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. Used with heating loads, capacitors, transformers, electric motors, and other power loads where overload protection is provided separately. Commonly used in construction, infrastructure, oil and gas, transportation, and other applications.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    NEMA Magnetic Contactors and Motor Starters are designed for use with resistance heating and capacitor circuits. They may be used to control AC motors where overload protection is provided separately.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Schneider Electric TeSys N contactors are designed for non-reversing and reversing applications. Use with common accessories across the entire TeSys family of NEMA and IEC products for simplicity, available separately.

    SQUARE D Magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. Used with heating loads, capacitors, transformers, electric motors, and other power loads where overload protection is provided separately. Commonly used in construction, infrastructure, oil and gas, transportation, and other applications.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    General Electric NEMA Magnetic Contactors and Motor Starters are designed for use with resistance heating and capacitor circuits, available separately. They may be used to control AC motors where overload protection is provided separately.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Schneider Electric TeSys N contactors are designed for non-reversing and reversing applications. Use with common accessories across the entire TeSys family of NEMA and IEC products for simplicity, available separately.

    SQUARE D Magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. Used with heating loads, capacitors, transformers, electric motors, and other power loads where overload protection is provided separately. Commonly used in construction, infrastructure, oil and gas, transportation, and other applications.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Schneider Electric TeSys N contactors are designed for non-reversing and reversing applications. Use with common accessories across the entire TeSys family of NEMA and IEC products for simplicity, available separately.

    SQUARE D Magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. Used with heating loads, capacitors, transformers, electric motors, and other power loads where overload protection is provided separately. Commonly used in construction, infrastructure, oil and gas, transportation, and other applications.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Schneider Electric TeSys N contactors are designed for non-reversing and reversing applications. Use with common accessories across the entire TeSys family of NEMA and IEC products for simplicity, available separately.

    SQUARE D Magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. Used with heating loads, capacitors, transformers, electric motors, and other power loads where overload protection is provided separately. Commonly used in construction, infrastructure, oil and gas, transportation, and other applications.

    Siemens NEMA reversing contactors feature rugged industrial coils and are designed to be used with machine tools, HVAC equipment, material handling equipment, compressors, and hoists. They are also ideal for a variety of demanding automotive applications. Silver cadmium oxide, 45° wedge-action contacts reduce tracking and provide faster arc quenching for cooler operation and longer service life.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Schneider Electric TeSys N contactors are designed for non-reversing and reversing applications. Use with common accessories across the entire TeSys family of NEMA and IEC products for simplicity, available separately.

    Siemens NEMA reversing contactors feature rugged industrial coils and are designed to be used with machine tools, HVAC equipment, material handling equipment, compressors, and hoists. They are also ideal for a variety of demanding automotive applications. Silver cadmium oxide, 45° wedge-action contacts reduce tracking and provide faster arc quenching for cooler operation and longer service life.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Schneider Electric TeSys N contactors are designed for non-reversing and reversing applications. Use with common accessories across the entire TeSys family of NEMA and IEC products for simplicity, available separately.

    Siemens NEMA reversing contactors feature rugged industrial coils and are designed to be used with machine tools, HVAC equipment, material handling equipment, compressors, and hoists. They are also ideal for a variety of demanding automotive applications. Silver cadmium oxide, 45° wedge-action contacts reduce tracking and provide faster arc quenching for cooler operation and longer service life.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    Multiple product options available

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Schneider Electric TeSys N contactors are designed for non-reversing and reversing applications. Use with common accessories across the entire TeSys family of NEMA and IEC products for simplicity, available separately.

    Siemens NEMA reversing contactors feature rugged industrial coils and are designed to be used with machine tools, HVAC equipment, material handling equipment, compressors, and hoists. They are also ideal for a variety of demanding automotive applications. Silver cadmium oxide, 45° wedge-action contacts reduce tracking and provide faster arc quenching for cooler operation and longer service life.

    Eaton Freedom Series NEMA contactors provide automatic cutoff in the event of a power failure. Enclosures not included.

    Multiple product options available

220 to 240VAC NEMA Magnetic Contactor; No. of Poles&#x
  • SIEMENS
  • These NEMA magnetic contactors provide automatic cutoff in the event of a power failure. They do not provide overload protection.

  • Item # 44F335
  • Mfr. Model # 40FP32AG
  • NEMA Magnetic Contactor, Full Load Amps 45, Coil Volts 220 to 240VAC, NEMA Contactor Size 2, Reversing No, HP...More

  • Multiple product options available

    Schneider Electric NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories can be easily snapped on. NEMA size is printed on face. Use with the TeSys family of NEMA and IEC products, available separately.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More