Skip Content

NEMA Magnetic Contactors

14 results found that include 322 products

Filter Results By

Branch Availability
Full Load Amps
Coil Volts
NEMA Contactor Size
Reversing
HP @ 1 Phase - 120V
HP @ 1 Phase - 240V
HP @ 3 Phase - 208V
HP @ 3 Phase - 240V
HP @ 3 Phase - 480V
HP @ 3 Phase - 575V
Number of Poles
Enclosure NEMA Rating
Auxiliary Contact Form
Brand
Price
Shop By

Viewing as

List Table
  • Nonreversing NEMA Magnetic Contactor, Coil Volts: 120VAC
    • Multiple product options available

      Nonreversing NEMA Magnetic Contactors help provide automatic cutoff in the event of a power failure. Use when switching a power circuit. They do not provide overload protection. Models in this category include magnetic contactors designed to switch heating and capacitor circuits, as well as AC motors where overload protection is separately provided.

      Multiple product options available

  • Nonreversing NEMA Magnetic Contactor, Coil Volts: 208VAC
    • Multiple product options available

      These electrically controlled switches provide automatic cutoff in the event of a power failure. They do not provide overload protection. Use when switching a power circuit. Some models in this category are designed to switch heating loads, capacitors, transformers, and electric motors where overload protection is separately provided.

      Multiple product options available

  • Nonreversing NEMA Magnetic Contactor, Coil Volts: 24VDC
    • SCHNEIDER ELECTRIC
    • Multiple product options available

      These NEMA Contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. Replaceable coils. Front- and side-mount accessories (available separately) can be easily snapped on.

      Multiple product options available

  • Nonreversing NEMA Magnetic Contactor, Coil Volts: 480VAC
    • Multiple product options available

      These nonreversing NEMA magnetic contactors include models commonly used in construction, infrastructure, oil and gas, transportation, and other applications. They provide automatic cutoff in the event of a power failure. Overload protection must be provided separately.

      Multiple product options available

  • Nonreversing NEMA Magnetic Contactor, Coil Volts: 277VAC
    • SIEMENS
    • Multiple product options available

      These NEMA magnetic contactors provide automatic cutoff in the event of a power failure. They do not provide overload protection.

      Multiple product options available

  • Reversing NEMA Magnetic Contactor, Coil Volts: 120VAC
    • Multiple product options available

      These reversing NEMA contactors include models that can be used with machine tools, HVAC equipment, material handling equipment, compressors, and hoists. They provide automatic cutoff in the event of a power failure, but they do not provide overload protection.

      Multiple product options available

  • Nonreversing NEMA Magnetic Contactor, Coil Volts: 24VAC
    • Multiple product options available

      NEMA contactors in this category provide automatic cutoff in the event of a power failure, but they do not provide overload protection. Use when switching a power circuit in nonreversing applications.

      Multiple product options available

  • Nonreversing NEMA Magnetic Contactor, Coil Volts: 240VAC
    • Multiple product options available

      Nonreversing NEMA Magnetic Contactors in this category include models designed for heating loads, capacitors, transformers, and electric motors where overload protection is separately provided. They provide automatic cutoff in the event of a power failure, but they do not provide overload protection. Use when switching a power circuit.

      Multiple product options available

  • Reversing NEMA Magnetic Contactor, Coil Volts: 480VAC
    • Multiple product options available

      These reversing NEMA contactors provide automatic cutoff in the event of a power failure. Some models this category are designed to be used with machine tools, HVAC equipment, material handling equipment, compressors, and hoists.

      Multiple product options available

  • Reversing NEMA Magnetic Contactor, Coil Volts: 240VAC
    • Multiple product options available

      Help to ensure automatic cutoff in the event of a power failure with these reversing NEMA contactors. Some models this category are designed for use with machine tools, HVAC equipment, material handling equipment, compressors, and hoists.

      Multiple product options available

  • Reversing NEMA Magnetic Contactor, Coil Volts: 208VAC
    • Multiple product options available

      These reversing NEMA contactors include models that can be used for a variety of demanding automotive applications. They provide automatic cutoff in the event of a power failure, but they do not provide overload protection.

      Multiple product options available

  • 220 to 240VAC NEMA Magnetic Contactor; No. of Poles&#x
    Nonreversing NEMA Magnetic Contactor, Coil Volts: 220 to&#x
    • SIEMENS
    • These NEMA magnetic contactors provide automatic cutoff in the event of a power failure. They do not provide overload protection.

    • Item # 44F335
    • Mfr. Model # 40FP32AG
    • NEMA Magnetic Contactor, Full Load Amps 45, Coil Volts 220 to 240VAC, NEMA Contactor Size 2, Reversing No, HP...More

  • Reversing NEMA Magnetic Contactor, Coil Volts: 24VAC
    • Multiple product options available

      These reversing NEMA contactors provide automatic cutoff in the event of a power failure.

      Multiple product options available

  • Reversing NEMA Magnetic Contactor, Coil Volts: 24VDC
    • SCHNEIDER ELECTRIC
    • Multiple product options available

      These reversing NEMA contactors provide high reliability with long mechanical and electrical life, in a space-saving design that can be easily installed with no tools required. They also feature replaceable coils. Front- and side-mount accessories can be easily snapped on. Accessories available separately.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More