Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Napkins

21 results found that include 65 products

Filter Results By

Branch Availability
Color
Napkin Style
Item
Pattern
Ply
Fold Type
Sheet Size
Brand
Price
Shop By
Results per page:  16 | 32 | 48
100 5W x 7"L Moist Towelettes, 100 PK
6-1/2" x 9-7/8" 2-Ply Plain Dispenser Napkin,
7" x 13-1/2" 1-Ply Plain Dispenser Napkin, White&
  • GEORGIA-PACIFIC
  • 7" x 13-1/2" 1-Ply Plain Dispenser Napkin, White; PK10000

    7" x 13-1/2" 1-Ply Plain Dispenser Napkin, White; PK10000
  • Item # 4CJ87
  • Mfr. Model # 33201
  • Dispenser Napkin, Color White, Napkin Style Dispenser, Pattern Plain, Ply 1, Fold Type Tall Fold, Folded...More

12" x 11-43/64" 1-Ply Plain Luncheon Napkin, Whit
6-1/2" x 9-7/8" 2-Ply Plain Dispenser Napkin,
11-1/2" x 12-1/2" 1-Ply Plain Luncheon Napkin,&#x
15" x 16" 2-Ply Scrollwork Dinner Napkin, White;&
15" x 17" 2-Ply Plain Dinner Napkin, White;
  • SPRING GROVE
  • 15" x 17" 2-Ply Plain Dinner Napkin, White; PK3000

    15" x 17" 2-Ply Plain Dinner Napkin, White; PK3000
  • Item # 16W477
  • Mfr. Model # 409907
  • Dinner Napkin, Color White, Napkin Style Dinner, Pattern Plain, Ply 2, Fold Type 1/8 Fold, Folded Dimensions...More

9-51/64" x 9" 1-Ply Plain Beverage Napkin, White&
15" x 17" 2-Ply Plain Dinner Napkin, White;
9-1/2" x 9-1/2" 1-Ply Plain Beverage Napkin,
12" x 17" 1-Ply Plain Dispenser Napkin, White;&#x
  • GEORGIA-PACIFIC
  • 12" x 17" 1-Ply Plain Dispenser Napkin, White; PK6000

    Dispenser Napkin
  • Item # 45EV01
  • Mfr. Model # 37406
  • Dispenser Napkin, Color White, Napkin Style Dispenser, Pattern Plain, Ply 1, Fold Type Full Fold, Sheet Size...More

10" x 13-1/4" 1-Ply Pebble Dinner Napkin, White&#
  • ABILITY ONE
  • 10" x 13-1/4" 1-Ply Pebble Dinner Napkin, White; PK250

    10" x 13-1/4" 1-Ply Pebble Dinner Napkin, White; PK250
  • Item # 52TW93
  • Mfr. Model # 8540-01-056-2897
  • Dinner Napkin, Color White, Napkin Style Dinner, Pattern Pebble, Ply 1, Fold Type 1/8 Fold, Folded Dimensions...More

Results per page:  16 | 32 | 48

Paper napkins from Grainger are perfect for stocking your casual restaurant or cafeteria with an economical, hygienic solution that helps customers and employees enjoy their meals. Include napkins in a paper bag when serving lunches to go. Or, for a more elegant, sit-down restaurant feel, consider a heavier, double-ply dinner napkin. For quick cleanups, stock kitchen areas with your ultra-absorbent paper towel roll of choice, housed in a paper towel holder. Grainger stocks top-quality paper napkins and dispensers to help keep customers and employees happy and eating areas clean.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More