Skip Content

Multipurpose Ladders

3 results found that include 3 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 47.0 l
    Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 47.0 l
    • LITTLE GIANT
    • Multipurpose Ladder, Extended Ladder Height 19 ft., ANSI Type IA, Material Aluminum, Load Capacity 300 lb., Stepladder Height 5 to 9 ft., Scaffold Height 3 ft., Closed Depth 9 In., Closed Height 5 ft. 7 In., Bottom Width 27-1/2 In., Rail Type Aluminum, Series Defender, Standards OSHA, ANSI, Ladder Configurations Scaffold, Staircase, Stepladder, Straight, Net Weight 47.0 lb.

    • Item # 423K40
    • Mfr. Model # 15182-882
    • Multipurpose Ladder, Extended Ladder Height 19 ft., ANSI Type IA, Material Aluminum, Load Capacity 300 lb.,...More

  • Aluminum Multipurpose Ladder, 375 lb. Load Capacity, 54.0 l
    Aluminum Multipurpose Ladder, 375 lb. Load Capacity, 54.0 l
    • LITTLE GIANT
    • Multipurpose Ladder, Extended Ladder Height 15 ft., ANSI Type IAA, Material Aluminum, Load Capacity 375 lb., Stepladder Height 4 to 7 ft., Scaffold Height 3 ft., Closed Depth 10-1/2 In., Closed Height 4 ft. 7-1/2 In., Bottom Width 23 In., Rail Type Aluminum, Series Overhaul, Standards OSHA, ANSI, Ladder Configurations Scaffold, Staircase, Stepladder, Straight, Net Weight 54.0 lb.

    • Item # 423K41
    • Mfr. Model # 15197-303
    • Multipurpose Ladder, Extended Ladder Height 15 ft., ANSI Type IAA, Material Aluminum, Load Capacity 375 lb.,...More

  • Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 39.0 l
    Aluminum Multipurpose Ladder, 300 lb. Load Capacity, 39.0 l
    • LITTLE GIANT
    • Multipurpose Ladder, Extended Ladder Height 15 ft., ANSI Type IA, Material Aluminum, Load Capacity 300 lb., Stepladder Height 4 to 7 ft., Scaffold Height 3 ft., Closed Depth 9 In., Closed Height 4 ft. 7 In., Bottom Width 24 In., Rail Type Aluminum, Series Defender, Standards OSHA, ANSI, Ladder Configurations Scaffold, Staircase, Stepladder, Straight, Net Weight 39.0 lb.

    • Item # 423K39
    • Mfr. Model # 15187-882
    • Multipurpose Ladder, Extended Ladder Height 15 ft., ANSI Type IA, Material Aluminum, Load Capacity 300 lb.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More