Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Multipurpose Greases

33 results found that include 500 products

Filter Results By

Branch Availability
Item
NLGI Grade
Grease Container
Container Size
Lubricant NSF Rating
Grease Thickener
Grease Color
Lubricant Additives
Min. Operating Temp.
Max. Operating Temp.
Series
Base Oil
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Multipurpose Greases, NLGI Grade: 2, Lithium Complex Grease
    • Multiple product options available

      Lithium complex thickeners provide superior high-temperature performance, with excellent lubricity, shear stability, and thermal resistance. With a consistency similar to peanut butter, Grade 2 is a fairly standard grease. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 2, Lithium Grease Thicken
    • Multiple product options available

      Offering excellent lubricity, shear stability, and thermal resistance, lithium soaps are the most commonly used thickeners. Grade 2 is a fairly standard grease, for use in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 1, Lithium Complex Grease
    • Multiple product options available

      Offering excellent lubricity, shear stability, and thermal resistance, lithium complex thickeners provide superior high-temperature performance. With the consistency of tomato paste, this soft grease is ideal for low-viscosity applications, such as in centralized lubrication systems. The penetration range at 77°F (25°C) is 310 to 340.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 1, Lithium Grease Thicken
    • Multiple product options available

      Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance. Ideal for low-viscosity applications, such as in centralized lubrication systems, this soft grease has the consistency of tomato paste. The penetration range at 77°F (25°C) is 310 to 340.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 2, Aluminum Complex Greas
    • Multiple product options available

      Offering excellent surface adhesion as well as mechanical and shear stability, aluminum complex thickeners resist rust and water washout. They work well at high temperatures. As greases go, Grade 2 is fairly standard, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 2, Clay Grease Thickener
    • Multiple product options available

      Clay is a non-soap thickener. It offers excellent resistance to heat and water. Grade 2 is a fairly standard grease, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 2, PTFE Grease Thickener
    • Multiple product options available

      Compatible with plastics and elastomers, PTFE thickeners offer good thermal stability, shear stability, water resistance, and lubricity. Grade 2 is a fairly standard grease, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Clear Silica Synthetic Food Grade Grease, 14 oz., NLGI
    Multipurpose Greases, NLGI Grade: 2, Silica Grease Thickene
    • CRC
    • Silica has a large surface area, making it an efficient thickener. It offers excellent heat resistance and oxidative stability. Use Grade 2 grease in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

    • Item # 12G587
    • Mfr. Model # SL35610
    • Synthetic Food Grade Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 14 oz., Lubricant NSF Rating H1...More

  • Multipurpose Greases, NLGI Grade: 2, Silicone Grease Thicke
    • Multiple product options available

      Silica has a large surface area, making it an efficient thickener. It offers excellent heat resistance and oxidative stability. With a consistency similar to peanut butter, Grade 2 grease in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: Not Specified, Silicone G
    • Multiple product options available

      Offering excellent heat resistance and oxidative stability, silica has a large surface area, making it an efficient thickener.

      Multiple product options available

  • Mobilith® SHC® PM 460 White Lithium Complex Multipurpose
    Multipurpose Greases, NLGI Grade: 1.5, Lithium Complex Grea
    • MOBIL
    • Offering excellent lubricity, shear stability, and thermal resistance, lithium complex thickeners provide superior high-temperature performance. This low-viscosity grease has a soft consistency somewhere between tomato paste and peanut butter, and is suitable for applications with rolling bearings.

    • Item # 4ZF48
    • Mfr. Model # 122129
    • Multipurpose Grease, NLGI Grade 1.5, Base Oil Synthetic, Container Size 13.7 oz., Lubricant NSF Rating Not...More

  • Clear Silicone Di-Electric Grease, 8 oz., NLGI Grade:
    Multipurpose Greases, NLGI Grade: 1, Silicone Grease Thicke
    • ANTI-SEIZE TECHNOLOGY
    • Silica has a large surface area, making it an efficient thickener. It offers excellent heat resistance and oxidative stability. Ideal for low-viscosity applications, this soft grease has the consistency of tomato paste, making it suitable for use in centralized lubrication systems. The penetration range at 77°F (25°C) is 310 to 340.

    • Item # 34D501
    • Mfr. Model # 24308
    • Di-Electric Grease, NLGI Grade 1, Base Oil Synthetic, Container Size 8 oz., Lubricant NSF Rating H1 Food...More

  • Clear Silicone Di-Electric Grease, 14 oz., NLGI Grade:
    Multipurpose Greases, NLGI Grade: 3, Silicone Grease Thicke
    • JET-LUBE
    • Featuring excellent heat resistance and oxidative stability, silica has a large surface area, making it an efficient thickener. This grease has the semi-hard consistency of vegetable shortening, making it suitable for large bearings. The penetration range at 77°F (25°C) is 220 to 250.

    • Item # 2YKK4
    • Mfr. Model # 73550
    • Di-Electric Grease, NLGI Grade 3, Base Oil Synthetic, Container Size 14 oz., Lubricant NSF Rating H1 Food...More

  • Multipurpose Greases, NLGI Grade: Not Specified, Lithium Gr
    • Multiple product options available

      Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance.

      Multiple product options available

  • Clear Silicone Di-Electric Grease, 5.3 oz., NLGI Grade:
    Multipurpose Greases, NLGI Grade: 1.5, Silicone Grease Thic
    • JET-LUBE
    • This low-viscosity grease is suitable for applications with rolling bearings. It has a soft consistency somewhere between tomato paste and peanut butter. Silica offers excellent heat resistance and oxidative stability. It has a large surface area, making it an efficient thickener.

    • Item # 2YKK1
    • Mfr. Model # 32460
    • Di-Electric Grease, NLGI Grade 1.5, Base Oil Synthetic, Container Size 5.3 oz., Lubricant NSF Rating H1 Food...More

  • Multipurpose Greases, NLGI Grade: 1.5, Lithium Grease Thick
    • Multiple product options available

      Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance. Suitable for applications with rolling bearings, this low-viscosity grease has a soft consistency somewhere between tomato paste and peanut butter.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 1, PTFE Grease Thickener
    • Multiple product options available

      Compatible with plastics and elastomers, PTFE thickeners offer good thermal stability, shear stability, water resistance, and lubricity. This soft grease is ideal for low-viscosity applications, such as in centralized lubrication systems. It has the consistency of tomato paste. The penetration range at 77°F (25°C) is 310 to 340.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: Not Specified
    • Multiple product options available

      Suitable for a wide variety of lubricating applications, this grease is recommended for normal bearing operations.

      Multiple product options available

  • Black High Temperature Grease, 14 oz., NLGI Grade: 1.5
    Multipurpose Greases, NLGI Grade: 1.5
    • JET-LUBE
    • With a soft consistency somewhere between tomato paste and peanut butter, this low-viscosity grease is suitable for applications with rolling bearings.

    • Item # 26W739
    • Mfr. Model # 31850
    • High Temperature Grease, NLGI Grade 1.5, Base Oil Synthetic, Container Size 14 oz., Lubricant NSF Rating Not...More

  • MP-50(TM) Blue Clay Multipurpose Grease, 1 lb., NLGI&#
    Multipurpose Greases, NLGI Grade: 3.5, Clay Grease Thickene
    • JET-LUBE
    • For use in applications with high ambient temperatures, this grease has a stiff consistency, similar to frozen yogurt. It's ideal for vertical shaft arrangements, or when there's vibration. Clay is a non-soap thickener. It offers excellent resistance to heat and water.

    • Item # 2YKK6
    • Mfr. Model # 28003
    • Multipurpose Grease, NLGI Grade 3.5, Base Oil Mineral, Container Size 1 lb., Lubricant NSF Rating Not Rated,...More

  • Multipurpose Greases, NLGI Grade: 2, Calcium Sulfonate Grea
    • Multiple product options available

      Excellent for use at high temperatures, calcium sulfonate thickeners provide superior mechanical and shear stability. They offer minimal leakage and run-out during machine operation. Use Grade 2 grease in normal bearing applications. It has a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 2
    • Multiple product options available

      As greases go, Grade 2 is fairly standard, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: Not Specified, PTFE Greas
    • Multiple product options available

      Compatible with plastics and elastomers, PTFE thickeners offer good thermal stability, shear stability, water resistance, and lubricity.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 0, PTFE Grease Thickener
    • Multiple product options available

      Compatible with plastics and elastomers, PTFE thickeners offer good thermal stability, shear stability, water resistance, and lubricity. Suitable for low-viscosity applications, such as in automatic lubrication systems, this soft grease has the consistency of brown mustard. The penetration range at 77°F (25°C) is 355 to 385.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 1.5, Silica Grease Thicke
    • STA LUBE
    • Multiple product options available

      Silica has a large surface area, making it an efficient thickener. It offers excellent heat resistance and oxidative stability. This low-viscosity grease is suitable for applications with rolling bearings. It has a soft consistency somewhere between tomato paste and peanut butter.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 1
    • Multiple product options available

      With the consistency of tomato paste, this soft grease is ideal for low-viscosity applications, such as in centralized lubrication systems. The penetration range at 77°F (25°C) is 310 to 340.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: Not Specified, Polymer Gr
    • BLASTER
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 00, Lithium Complex Greas
    • Multiple product options available

      Offering excellent lubricity, shear stability, and thermal resistance, lithium complex thickeners provide superior high-temperature performance. This semi-fluid grease has the consistency of apple sauce, making it suitable for use in low-viscosity applications, such as automatic lubrication systems.

      Multiple product options available

  • Multipurpose Greases, NLGI Grade: 2.5, Clay Grease Thickene
    • ZEP
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Red Aluminum Complex Multipurpose Grease, 12 oz., NLGI Grad
    Multipurpose Greases, NLGI Grade: Not Specified, Aluminum C
    • ZEP
    • Multiple product options available

    • Item # 456L09
    • Mfr. Model # 11521
    • Multipurpose Grease, NLGI Grade Not Specified, Base Oil Petroleum, Container Size 12 oz., Lubricant NSF...More

  • Multipurpose Greases, NLGI Grade: 0
    • SPRAYON
    • Multiple product options available

      With the consistency of brown mustard, this soft grease is suitable for low-viscosity applications, such as in automatic lubrication systems. The penetration range at 77°F (25°C) is 355 to 385.

      Multiple product options available

  • White Lithium Complex Multipurpose Grease, 16 oz.
    Multipurpose Greases, NLGI Grade: Not Specified, Lithium Co
    • SPRAYWAY
    • Offering excellent lubricity, shear stability, and thermal resistance, lithium complex thickeners provide superior high-temperature performance.

    • Item # 45C020
    • Mfr. Model # SW715
    • Multipurpose Grease, Container Size 16 oz., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More