Skip Content

MULTIFAN

129 results found that include 351 products

Filter Results By

Viewing as

List
  • Air Circulator Brackets
    • Multiple product options available

      Multiple product options available

    • Category : Air Circulator Accessories
  • SPDT Switch Line Voltage Mechanical Thermostats
    • Multiple product options available

      Multiple product options available

    • Category : Line Voltage Mechanical Thermostats
  • MULTIFAN Stationary Corrosion Resistant Air Circulators
    • MULTIFAN
    • Multiple product options available

      Corrosion Resistant Air Circulator, Stationary, Non-Oscillating, 1 Phase and Assembled Assembled; Varies by Blade Dia., Speeds, Voltage, CFM High, Motor HP, Motor RPM...More

    • Category : Air Circulators
  • BA Shutter 16 in.
    BA Shutter 16 in.
    • MULTIFAN
    • Item # 36GH74
    • Mfr. Model # BAFS16
    • BA Shutter 16 In., For Use With Grainger Item Number 3NZU7, 3NZU6, For Use With Mfr. Model Number S4164E1I,...More

    • Category : Parts
  • System 1 Hood Q-Style 16 in.
    System 1 Hood Q-Style 16 in.
    • MULTIFAN
    • Item # 36GH67
    • Mfr. Model # LLS1H16Q
    • System 1 Hood Q-Style 16 In., For Use With Grainger Item Number 21A113, 21A108, For Use With Mfr. Model...More

    • Category : Parts
  • MULTIFAN Agricultural Exhaust Fans
    • MULTIFAN
    • Multiple product options available

      Multiple product options available

    • Category : Barn and Agricultural Fans
  • MULTIFAN Medium Performance Direct Drive Corrosion Resistant Fan
    • MULTIFAN
    • Multiple product options available

      Multiple product options available

    • Category : Direct Drive Corrosion Resistant Fans
  • MULTIFAN High Performance Direct Drive Corrosion Resistant Fans
    • MULTIFAN
    • Multiple product options available

      Multiple product options available

    • Category : Direct Drive Corrosion Resistant Fans
  • MULTIFAN Weather Hoods
  • Temp Var Spd Control,10 Amp,120/240 V
    Temp Var Spd Control,10 Amp,120/240 V
    • MULTIFAN
    • Item # 1DGZ6
    • Mfr. Model # VFSA-10S
    • Speed and Temperature Control, Variable, Voltage 120/240, Max Amps 10, Plate Color White, Height 4 1/2 In,...More

    • Category : Fan Speed Control
  • MULTIFAN Corrosion Resistant Exhaust Fan Kits, 1 Phase, 120
    • MULTIFAN
    • Multiple product options available

      Multiple product options available

    • Category : Direct Drive Fan Motor Assemblies
  • Motor 120V, 4E50Q
    Motor 120V, 4E50Q
    • MULTIFAN
    • Item # 36GH17
    • Mfr. Model # M4E50K3M70100
    • Motor 120V, 4E50Q, For Use With Grainger Item Number 21A091, For Use With Mfr. Model Number V4E50K2M71100,...More

    • Category : Parts
  • MULTIFAN Stationary Air Circulators
    • MULTIFAN
    • Multiple product options available

      Air Circulator, Stationary, Non-Oscillating and Speeds 1; Varies by Blade Dia., Voltage, Phase, CFM High, Motor HP, Motor RPM and Mounting Location

    • Category : Air Circulators
  • MULTIFAN Vertical Recirculation Fans
    • MULTIFAN
    • Multiple product options available

      Multiple product options available

    • Category : Ceiling Fans
  • MULTIFAN Corrosion Resistant Exhaust Fan Kits, 1 Phase, 240
    • MULTIFAN
    • Multiple product options available

      Multiple product options available

    • Category : Direct Drive Fan Motor Assemblies
  • MULTIFAN Mobile Corrosion Resistant Air Circulators
    • MULTIFAN
    • Multiple product options available

      Corrosion Resistant Air Circulator, Mobile, Non-Oscillating, Voltage 115, 1 Phase, Motor RPM 1600, Commercial and Assembled Assembled; Varies by Blade Dia., Speeds, CFM...More

    • Category : Air Circulators
  • MULTIFAN Corrosion Resistant Exhaust Fan Kits, 3 Phase, 460
    • MULTIFAN
    • Multiple product options available

      Multiple product options available

    • Category : Direct Drive Fan Motor Assemblies
  • Var Spd Control,10 Amp,120/240 V
    Var Spd Control,10 Amp,120/240 V
    • MULTIFAN
    • Item # 1DGZ5
    • Mfr. Model # VFMVS-1S
    • Speed Control, Variable, Voltage 120/240, Max Amps 10, Plate Color White, Height 4 1/2 In, Width 8 In, Depth...More

    • Category : Fan Speed Control
  • Speed Control,5 A
    Speed Control,5 A
    • MULTIFAN
    • Item # 3C955
    • Mfr. Model # STW5
    • Manually Operated Transformer Speed Control, Voltage Rating 110/220 Volts, Current Rating 5 Amps

    • Category : Fan Speed Control
  • MULTIFAN Mobile Air Circulators
    • MULTIFAN
    • Multiple product options available

      Multiple product options available

    • Category : Air Circulators
  • Motor 240V, 6E63Q
    Motor 240V, 6E63Q
    • MULTIFAN
    • Item # 36GG99
    • Mfr. Model # M6E63K0M70100
    • Motor 240V, 6E63Q, For Use With Mfr. Model Number V6E63K2M71100, Fits Brand MULTIFAN

    • Category : Parts
  • Motor 240V, 6E71Q
    Motor 240V, 6E71Q
    • MULTIFAN
    • Item # 36GH01
    • Mfr. Model # M6E71K0M70100
    • Motor 240V, 6E71Q, For Use With Grainger Item Number 21A086, For Use With Mfr. Model Number V6E71K0M71100,...More

    • Category : Parts
  • Motor 120V, 4E30Q
    Motor 120V, 4E30Q
    • MULTIFAN
    • Item # 36GH02
    • Mfr. Model # M4E30K1M70100
    • Motor 120V, 4E30Q, For Use With Grainger Item Number 21A087, For Use With Mfr. Model Number V4E30K1M71100,...More

    • Category : Parts
  • Motor 120V, 4E35Q
    Motor 120V, 4E35Q
    • MULTIFAN
    • Item # 36GH03
    • Mfr. Model # M4E35K1M70100
    • Motor 120V, 4E35Q, For Use With Grainger Item Number 21A088, For Use With Mfr. Model Number V4E30K4M71100,...More

    • Category : Parts
  • Aluminum Fan Panel 10 in.
    Aluminum Fan Panel 10 in.
    • MULTIFAN
    • Item # 36GH21
    • Mfr. Model # GBVR1251G1
    • Aluminum Fan Panel 10 In., For Use With Grainger Item Number 21A077, 21A081, 21A097, For Use With Mfr. Model...More

    • Category : Parts
  • Motor 240V, 4E30Q
    Motor 240V, 4E30Q
    • MULTIFAN
    • Item # 36GH04
    • Mfr. Model # M4E30K0M70100
    • Motor 240V, 4E30Q, For Use With Grainger Item Number 21A092, For Use With Mfr. Model Number V4E30K2M71100,...More

    • Category : Parts
  • Fiberglass Fan Panel 22 in.
    Fiberglass Fan Panel 22 in.
    • MULTIFAN
    • Item # 36GH22
    • Mfr. Model # PLVR1568ZWA
    • Fiberglass Fan Panel 22 In., For Use With Grainger Item Number 21A083, For Use With Mfr. Model Number...More

    • Category : Parts
  • Motor 240V, 4E35Q
    Motor 240V, 4E35Q
    • MULTIFAN
    • Item # 36GH05
    • Mfr. Model # M4E35K0M70100
    • Motor 240V, 4E35Q, For Use With Grainger Item Number 21A093, For Use With Mfr. Model Number V4E35K3M71100,...More

    • Category : Parts
  • Basket Front 50 in.
    Basket Front 50 in.
    • MULTIFAN
    • Item # 36GH69
    • Mfr. Model # ROVB0130BF02
    • Basket Front 50 In., For Use With Grainger Item Number 21A115, 21A116, For Use With Mfr. Model Number...More

    • Category : Parts
  • Q System 1 Wireguard 12 in.
    Q System 1 Wireguard 12 in.
    • MULTIFAN
    • Item # 36GH23
    • Mfr. Model # BS1WG12Q
    • Q System 1 Wireguard 12 In., For Use With Grainger Item Number 21A111, 21A107, For Use With Mfr. Model Number...More

    • Category : Parts
  • Motor 240V, 4E45Q
    Motor 240V, 4E45Q
    • MULTIFAN
    • Item # 36GH06
    • Mfr. Model # M4E45K0M70100
    • Motor 240V, 4E45Q, For Use With Grainger Item Number 21A095, For Use With Mfr. Model Number V4E45K1M71100,...More

    • Category : Parts
  • Back Wireguard 16 in.
    Back Wireguard 16 in.
    • MULTIFAN
    • Item # 36GH70
    • Mfr. Model # ROMB40001
    • Back Wireguard 16 In., For Use With Grainger Item Number 2FTZ3, 31CD76, 3NZV3, 3NZV4, 3NZW5, For Use With...More

    • Category : Parts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More