Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Multi-Stage Booster Pumps and Systems

6 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
  • FLINT & WALLING
  • FLINT & WALLING Multi-Stage Booster Pumps FLINT & WALLING Multi-Stage Booster Pumps
  • Multiple product options available

    These multistage booster pumps can help to increase pressure from city mains, or pump water from cisterns and private ponds to ensure the proper operation of filtration equipment. Flint & Walling® pumps feature continuous-duty dual-voltage motors with shielded ball bearings. All are suitable for pressure boosting, pressure cleaning, mist systems, evaporative cooling, reverse osmosis, and water circulation.

    Multiple product options available

  • GOULDS WATER TECHNOLOGY
  • GOULDS WATER TECHNOLOGY Multi-Stage Booster Pumps GOULDS WATER TECHNOLOGY Multi-Stage Booster Pumps
  • Multiple product options available

    These multi-stage booster pumps are designed to help efficiently pump underground water in residential and industrial applications. A horizontal, multi-stage booster pump can increase water pressure from city water mains and private water systems and efficiently rinse or cool down equipment, spray insecticides, pressure-wash buildings and more.

    Multiple product options available

  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Multi-Stage Booster Pumps DAYTON Multi-Stage Booster Pumps
  • Multiple product options available

    These multistage booster pumps feature high-pressure performance at low flow, making them suitable for use in applications such as pressure-boosting systems, reverse osmosis, and water circulation. On Dayton® pumps, all stages have 304 stainless steel radial bearing, 430 stainless steel shafts, and closed plastic impellers.

    Multiple product options available

1-1/2 HP Multi-Stage Booster Pump, 1 Phase, 115/230&#x
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 HP Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" NPT 1-1/2 HP Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" NPT
  • Multi-Stage Booster Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 18.4/8.4 Amps, 3/4 In. NPT Inlet, 3/4 In. NPT Outlet, Stages 13, GPM @ 10 PSI 15.5, Max. Pressure 194 psi, Housing Material Cast Iron, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Stainless Steel 304, Buna-N, Wetted Materials 304 Stainless Steel,Cast Iron, Noryl, Nylon, Polycarbonate, Carbon-Ceramic, Buna-N

  • Item # 45MW74
  • Mfr. Model # 45MW74
  • Multi-Stage Booster Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 18.4/8.4 Amps, 3/4 In. NPT Inlet, 3/4 In. NPT...More

1-1/2 HP Multi-Stage Booster Pump, 1 Phase, 115/230&#x
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 HP Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" NPT 1-1/2 HP Multi-Stage Booster Pump, 1 Phase, 115/230 Voltage, Outlet: 3/4" NPT
  • Multi-Stage Booster Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 18.4/8.4 Amps, 3/4 In. NPT Inlet, 3/4 In. NPT Outlet, Stages 13, GPM @ 10 PSI 15.5, Max. Pressure 194 psi, Housing Material 304 Stainless Steel, Impeller Material Noryl, Impeller Type Closed, Max. Case Pressure 300 psi, Max. Liquid Temp. 140 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Stainless Steel 304, Buna-N, Wetted Materials 304 Stainless Steel, Noryl, Nylon, Polycarbonate, Carbon/Ceramic, Viton

  • Item # 45MW89
  • Mfr. Model # 45MW89
  • Multi-Stage Booster Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 18.4/8.4 Amps, 3/4 In. NPT Inlet, 3/4 In. NPT...More

  • FRANKLIN
  • FRANKLIN Multi-Stage Booster Pumps FRANKLIN Multi-Stage Booster Pumps
  • Multiple product options available

    These multistage booster pumps feature stainless steel construction for high performance in a wide variety of applications, including pressure boost, water transfer, turf irrigation and sprinklers, washdowns, fountains, cisterns, and aeration.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More