Skip Content

Mounted Linear Bearings

6 products found

A mounted linear bearing from Grainger, such as a linear pillow block bearing or flange bearing, can offset torsional misalignment and provide extra support. Choose linear motion bearings from single-flange and double-flange options. These bearings feature numerous holes that can allow you to add many accessories and brakes. A combined linear ball bearing carries a load capacity of up to 60 tons, so it can work great for warehouse handling systems and shrink-wrap machinery.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Flange Bearing, Dia..6250 In, 1.500 In, Sq

    Brand
    NB
    Item #
    24C535
    Mfr. Model #
    SWK10GUU
    Flange Bearing,Dia..6250 In,1.500 In,Sq
    Web Price $39.00 / each
  • Shaft Support Block, 0.500 In Bore

    Brand
    THOMSON
    Item #
    5KD38
    Mfr. Model #
    SB8
    Shaft Support Block,0.500 In Bore
    Web Price $39.20 / each
  • Shaft Support, 0.375 In Bore, 1.175 In H

    Brand
    DAYTON
    Item #
    2CNU6
    Mfr. Model #
    2CNU6
    Shaft Support,0.375 In Bore,1.175 In H
    Web Price $37.80 / each
  • Flange Bearing, Dia. 0.625 In., 1.5 In.L

    Brand
    NB
    Item #
    23J960
    Mfr. Model #
    SWF10GUU
    Flange Bearing,Dia. 0.625 In.,1.5 In.L
    Web Price $38.40 / each
  • Linear Bearing, 4.750 In W, 6.000 In L

    Brand
    80/20
    Item #
    2RCZ2
    Mfr. Model #
    6866
    Linear Bearing,4.750 In W,6.000 In L
    Web Price $35.50 / each
  • Shaft Support, 0.250 In Bore, 1.050 In H

    Brand
    DAYTON
    Item #
    2CNU5
    Mfr. Model #
    2CNU5
    Shaft Support,0.250 In Bore,1.050 In H
    Web Price $37.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More