Navigation Menu New

Access My Account, Order History, Lists and more here.

Motor Run Capacitors

3 products
Motor run capacitors maintain a charge and stay energized while a motor is operating. They improve a motor's running performance by continuously providing additional torque, whereas start capacitors exit the circuit once the motor reaches its operating speed. When replacing a run capacitor, it's important to match the shape (round, oval, or rectangle) and the microfarad rating, voltage, and dimensions of the original capacitor. Run capacitors are typically used with medium-to-high torque applications required for air conditioners, auger drives, compressors, and conveyors.
Motor run capacitors maintain a charge and stay energized while a motor is operating. They improve a motor's running performance by continuously providing additional torque, whereas start capacitors exit the circuit once the motor reaches its operating speed. When replacing a run capacitor, it's important to match the shape (round, oval, or rectangle) and the microfarad rating, voltage, and dimensions of the original capacitor. Run capacitors are typically used with medium-to-high torque applications required for air conditioners, auger drives, compressors, and conveyors.
Brand

Round Universal Motor Run or Dual Run Capacitors

Round Universal Motor Run or Dual Run Capacitors

These universal motor run capacitors have a round shape. They can be wired to a range of capacitance values, measured in microfarads (mfd or µF), reducing the need to maintain an assortment of capacitors with different ratings. These capacitors can be wired as dual run capacitors that contain two capacitance values in a single unit, compared to standard capacitors that have one capacitance value. One dual run capacitor can take the place of two single run capacitors, and can connect to two motors placed closed together. These versatile capacitors are useful when working in the field.

440V AC

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.