Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

1/185 Motors

3 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Branch Availability
HP
Voltage Compatibility
Voltage
Motor Shaft Rotation
Frame
Motor Design
Length Less Shaft
Motor Mounting Type
Ins. Class
Motor Enclosure Design
Brand
Price
Shop By

Viewing as

List Table
  • DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motor
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each features an oil circulation system to help extend the life of motor and bearings, and allow for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient...More

  • DAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These shaded-pole, unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each motor also features an oil circulation system to help extend the life of motor and bearings while allowing for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve...More

  • 1/185 HP Unit Bearing Motor, 1550 Nameplate RPM,115 Vo
    1/185 HP Unit Bearing Motor, 1550 Nameplate RPM,115 Vo
    • A.O. SMITH
    • Unit Bearing Motor, 1/185 HP, 1550 Nameplate RPM, Frame Nonstandard, Voltage 115, Hz 60/50, 1 Phase, Full Load Amps 0.27, Output Watts 4, Motor Thermal Protection Impedance, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 50 Degrees C, Overall Length 3-3/16 In.

    • Item # 4ME47
    • Mfr. Model # UB04CWL
    • Unit Bearing Motor, 1/185 HP, 1550 Nameplate RPM, Frame Nonstandard, Voltage 115, Hz 60/50, 1 Phase, Full...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More