Skip Content

1/83 Motors

2 results found that include 12 products

Filter Results By

Applied Filters

Clear All

Branch Availability
HP
Voltage Compatibility
Voltage
Motor Shaft Rotation
Length Less Shaft
Motor Mounting Type
Price
Ratings

Viewing as

List Table
  • DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motor
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each features an oil circulation system to help extend the life of motor and bearings, and allow for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient...More

  • DAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These shaded-pole, unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each motor also features an oil circulation system to help extend the life of motor and bearings while allowing for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More