Skip Content

1/370 Motors

3 results found that include 6 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Motor Sub Application
Output Watts
HP
RPM Range
Voltage Compatibility
Voltage
Motor Shaft Rotation
Nameplate RPM
Length Less Shaft
Motor Bearings
Ins. Class
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motor
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each features an oil circulation system to help extend the life of motor and bearings, and allow for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient...More

  • 1/370 HP Unit Bearing Motor, Shaded Pole, 1550 Namepla
    CENTURY Aluminum Frame Rear/Foot Mounting Unit Bearing Moto
    • CENTURY
    • Each of these unit-bearing motors features precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as in other applications with 6" to 12" fan blades.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 50°C

    • Item # 4ME44
    • Mfr. Model # UB023CWLA
    • Unit Bearing Motor, Shaded Pole, Totally Enclosed Air-Over, 1/370 HP, 1550 Nameplate RPM, Frame Non-Standard,...More

  • FASCO Cast Iron Frame Rear/Foot Motor Mounting Unit Be
    • FASCO
    • Multiple product options available

      These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades.

      • Enclosure: totally enclosed
      • Max. ambient: 90°C on select models

      Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class B, Service Factor 1.0, Unit Bearings, Motor Shaft...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More