Skip Content

1/47 Motors

3 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Branch Availability
HP
RPM Range
Voltage Compatibility
Voltage
Motor Shaft Rotation
Nameplate RPM
Length Less Shaft
Motor Bearings
Brand
Price
Shop By

Viewing as

List Table
  • DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motor
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each features an oil circulation system to help extend the life of motor and bearings, and allow for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve Bearings, Max. Ambient...More

  • EM&S Cast Iron Frame Rear/Foot Mounting Unit Bearing&#x
    • EM&S
    • Multiple product options available

      These unit-bearing motors feature precision-machined housing with positive-flow lubrication and a preoiled felt wick for extended use without reoiling. Use in commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. UL Recognized and CSA Certified.

      • Max. ambient: 40°C

      Unit Bearing Motors, Frame Non-Standard, 1 Phase, and Max. Ambient Temp. 40°C; Varies by Motor Design, HP, RPM Range, Nameplate RPM, Voltage, and Output Watts

  • DAYTON Cast Iron Frame Rear/Foot Mounting Unit Bearing
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      These shaded-pole, unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades. Each motor also features an oil circulation system to help extend the life of motor and bearings while allowing for vertical application.

      • Enclosure: totally enclosed air-over
      • Max. ambient: 40°C

      Unit Bearing Motors, Shaded Pole, Totally Enclosed Air-Over, 1550 Nameplate RPM, Frame Non-Standard, Hz 60/50, 1 Phase, Insulation Class A, Service Factor 1.0, Sleeve...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More