Skip Content

AUTONICS Motors

92 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Encoder Coupling, Bore 10mm, O D 22mm

    Brand
    AUTONICS
    Item #
    11M944
    Mfr. Model #
    EC-3
    Encoder Coupling,Bore 10mm,O D 22mm
    Web Price $12.30 / each
  • Encoder Coupling, Bore 6mm, O D 15mm

    Brand
    AUTONICS
    Item #
    11M942
    Mfr. Model #
    EC-1
    Encoder Coupling,Bore 6mm,O D 15mm
    Web Price $12.30 / each
  • 2 Phase, 24-35 VDC Voltage Stepping Motor Driver, 2.0 Amps Per Phase, 50 kpps

    Brand
    AUTONICS
    Item #
    5PFF7
    Mfr. Model #
    MD2U-MD20
    2 Phase,24-35 VDC Voltage Stepping Motor Driver,2.0 Amps Pe
    Web Price $321.50 / each
  • 2 Phase, NEMA 23 / 56mm Frame Stepper Motor, Solid Motor Shaft Design, 2.0 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFF3
    Mfr. Model #
    A16K-G268
    2 Phase,NEMA 23 / 56mm Frame Stepper Motor,Solid Motor
    Web Price $199.50 / each
  • 2 Phase, NEMA 17 / 42mm Frame Stepper Motor, Solid Motor Shaft Design, 1.2 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFF1
    Mfr. Model #
    A2K-M243
    2 Phase,NEMA 17 / 42mm Frame Stepper Motor,Solid Motor
    Web Price $58.00 / each
  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M895
    Mfr. Model #
    E40H12-100-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $309.00 / each
  • 5 Phase, NEMA 17 / 42mm Frame Stepper Motor, Hollow Motor Shaft Design, 0.8 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFD2
    Mfr. Model #
    AH3K-S545
    5 Phase,NEMA 17 / 42mm Frame Stepper Motor,Hollow Moto
    Web Price $460.00 / each
  • 5 Phase, NEMA 24 / 60mm Frame Stepper Motor, Rotary Actuator Motor Shaft Design, 1.4 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFE2
    Mfr. Model #
    A50K-M566 - R10
    5 Phase,NEMA 24 / 60mm Frame Stepper Motor,Rotary Actu
    Web Price $789.00 / each
  • 5 Phase, NEMA 34 / 85mm Frame Stepper Motor, Solid Motor Shaft Design, 2.8 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFE4
    Mfr. Model #
    A63K-G5913
    5 Phase,NEMA 34 / 85mm Frame Stepper Motor,Solid Motor
    Web Price $865.00 / each
  • 5 Phase, 24mm Frame Stepper Motor, Solid Motor Shaft Design, 0.8 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFD0
    Mfr. Model #
    04K-S525
    5 Phase,24mm Frame Stepper Motor,Solid Motor Shaft Design,0.8&#x
    Web Price $350.50 / each
  • 5 Phase, NEMA 34 / 85mm Frame Stepper Motor, Solid Motor Shaft Design, 1.4 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFE3
    Mfr. Model #
    A63K-M5913
    5 Phase,NEMA 34 / 85mm Frame Stepper Motor,Solid Motor
    Web Price $882.00 / each
  • 5 Phase, NEMA 34 / 85mm Frame Stepper Motor, Geared Motor Shaft Design, 2.8 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFF0
    Mfr. Model #
    A200K-G599 - G10
    5 Phase,NEMA 34 / 85mm Frame Stepper Motor,Geared Moto
    Web Price $1,170.00 / each
  • 2 Phase, NEMA 17 / 42mm Frame Stepper Motor, Solid Motor Shaft Design, 1.2 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFF2
    Mfr. Model #
    A4K-M245
    2 Phase,NEMA 17 / 42mm Frame Stepper Motor,Solid Motor
    Web Price $84.75 / each
  • 5 Phase, NEMA 34 / 85mm Frame Stepper Motor, Geared Motor Shaft Design, 1.4 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFE7
    Mfr. Model #
    A140K-M599-G5
    5 Phase,NEMA 34 / 85mm Frame Stepper Motor,Geared Moto
    Web Price $1,085.00 / each
  • 5 Phase, NEMA 34 / 85mm Frame Stepper Motor, Hollow Motor Shaft Design, 2.8 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFE6
    Mfr. Model #
    AH63K-G5913
    5 Phase,NEMA 34 / 85mm Frame Stepper Motor,Hollow Moto
    Web Price $1,216.00 / each
  • Stepper Motor Controller, 1 Axis, 24VDC

    Brand
    AUTONICS
    Item #
    5PFF8
    Mfr. Model #
    PMC-1HS-USB
    Stepper Motor Controller,1 Axis,24VDC
    Web Price $766.00 / each
  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M897
    Mfr. Model #
    E40H12-360-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $316.50 / each
  • Totem Pole Output Type, Encoder, Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M908
    Mfr. Model #
    E50S8-360-3-T-24-C
    Totem Pole Output Type, Encoder, Shaft,Shaft Dia., 360 Puls
    Web Price $264.50 / each
  • Totem Pole Output Type, Encoder, Hollow Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M898
    Mfr. Model #
    E40H12-360-3-T-24-C
    Totem Pole Output Type, Encoder, Hollow Shaft,Shaft Dia., 3
    Web Price $318.50 / each
  • NPN Open Collector Output Type, Encoder, Shaft Absolute, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M926
    Mfr. Model #
    EP50S8-360-1F-N-24
    NPN Open Collector Output Type, Encoder, Shaft Absolute,Shaft&#x
    Web Price $413.00 / each
  • Encoder Coupling, Bore 8mm, O D 19mm

    Brand
    AUTONICS
    Item #
    11M943
    Mfr. Model #
    EC-2
    Encoder Coupling,Bore 8mm,O D 19mm
    Web Price $12.80 / each
  • NPN Open Collector Output Type, Encoder, Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M882
    Mfr. Model #
    E30S4-360-3-N-24-C
    NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia.,
    Web Price $224.50 / each
  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M910
    Mfr. Model #
    E60H20-100-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $531.00 / each
  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 60 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M893
    Mfr. Model #
    E40H12-60-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $307.50 / each
  • NPN Open Collector Output Type, Encoder, Wheel, 10 / 0.1 yd. Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M922
    Mfr. Model #
    ENC-1-5-N-24-C
    NPN Open Collector Output Type, Encoder, Wheel, 10 /&#
    Web Price $341.00 / each
  • NPN Open Collector Output Type, Encoder, Shaft, Shaft Dia., 360 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M890
    Mfr. Model #
    E40S6-360-3-N-24-C
    NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia.,
    Web Price $287.00 / each
  • Totem Pole Output Type, Encoder, Manual, 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M919
    Mfr. Model #
    ENH-100-2-T-24
    Totem Pole Output Type, Encoder, Manual, 100 Pulses per
    Web Price $319.00 / each
  • NPN Open Collector Output Type, Encoder, Shaft, Shaft Dia., 60 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M884
    Mfr. Model #
    E40S6-60-3-N-24-C
    NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia.,
    Web Price $244.00 / each
  • Line Driver Output Type, Encoder, Hollow Shaft, Shaft Dia., 1024 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M912
    Mfr. Model #
    E60H20-1024-6-L-5-C
    Line Driver Output Type, Encoder, Hollow Shaft,Shaft Dia.,
    Web Price $588.00 / each
  • Totem Pole Output Type, Encoder, Wheel, 100 / 0.01 yd. Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M921
    Mfr. Model #
    ENC-1-4-T-24-C
    Totem Pole Output Type, Encoder, Wheel, 100 / 0.01
    Web Price $330.00 / each
  • Totem Pole Output Type, Encoder, Manual, 25 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M918
    Mfr. Model #
    ENH-25-2-T-24
    Totem Pole Output Type, Encoder, Manual, 25 Pulses per
    Web Price $312.50 / each
  • NPN Open Collector Output Type, Encoder, Shaft, Shaft Dia., 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M886
    Mfr. Model #
    E40S6-100-3-N-24-C
    NPN Open Collector Output Type, Encoder, Shaft,Shaft Dia.,
    Web Price $244.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More