Skip Content

145HP Motors

1 result found that includes 1 Product

Filter Results By

Applied Filters

Clear All

Frame

Viewing as

List Table
  • 2 HP Vertical Pump Motor, 3-Phase, 3480 Nameplate RPM,
    2 HP 3-Phase Vertical Pump Motors
    • WEG
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 3EAE9
    • Mfr. Model # 00236EP3E145HP
    • Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, 3480 Nameplate RPM, 145HP Frame, CW/CCW...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More