Skip Content

213HPV Motors

3 results found that include 3 products

Filter Results By

Applied Filters

Clear All

HP
Nameplate RPM
Frame
Ins. Class
Price

Viewing as

List Table
  • 10 HP Vertical Pump Motor, 3-Phase, 1765 Nameplate RPM,
    10 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF01
    • Mfr. Model # 215TTDWD16350
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 10 HP, 1765 Nameplate RPM, 213HPV Frame, CW/CCW Motor Shaft...More

  • 3 HP Vertical Pump Motor, 3-Phase, 1175 Nameplate RPM,
    3 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DE98
    • Mfr. Model # 213TTDWD16089
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 3 HP, 1175 Nameplate RPM, 213HPV Frame, CW/CCW Motor Shaft...More

  • 7-1/2 HP Vertical Pump Motor, 3-Phase, 1765 Nameplate
    7-1/2 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DE99
    • Mfr. Model # 213TTDWD16342
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 7-1/2 HP, 1765 Nameplate RPM, 213HPV Frame, CW/CCW Motor Shaft...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More