Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

256HPV Motors

3 results found that include 4 products

Filter Results By

Applied Filters

Clear All

HP
Nameplate RPM
Frame
RPM Range
Price

Viewing as

List Table
  • 20 HP Vertical Pump Motor, 3-Phase, 3540 Nameplate RPM,
    20 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53UG11
    • Mfr. Model # 256TTFNA16106
    • Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 20 HP, 3540 Nameplate RPM, 256HPV Frame, CW/CCW...More

  • 25 HP Vertical Pump Motor, 3-Phase, 1770 Nameplate RPM,
    25 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53UG12
    • Mfr. Model # 284TTFNA16131
    • Vertical Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 25 HP, 1770 Nameplate RPM, 256HPV Frame, CW/CCW...More

  • 30 HP 3-Phase Vertical Pump Motors
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More