Skip Content

286HPV Motors

3 results found that include 3 products

Filter Results By

Applied Filters

Clear All

HP
Nameplate RPM
Frame
Price

Viewing as

List Table
  • 15 HP Vertical Pump Motor, 3-Phase, 1180 Nameplate RPM,
    15 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF02
    • Mfr. Model # 284TTDN16087
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 15 HP, 1180 Nameplate RPM, 286HPV Frame, CW/CCW Motor Shaft...More

  • 40 HP Vertical Pump Motor, 3-Phase, 3560 Nameplate RPM,
    40 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF08
    • Mfr. Model # 286TTDN16011
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 40 HP, 3560 Nameplate RPM, 286HPV Frame, CW/CCW Motor Shaft...More

  • 30 HP Vertical Pump Motor, 3-Phase, 3550 Nameplate RPM,
    30 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF06
    • Mfr. Model # 284TTDN16007
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 30 HP, 3550 Nameplate RPM, 286HPV Frame, CW/CCW Motor Shaft...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More