Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

326HPV Motors

8 results found that include 12 products

Filter Results By

Applied Filters

Clear All

HP
Nameplate RPM
Frame
RPM Range
Voltage Compatibility
Price

Viewing as

List Table
  • 25 HP 3-Phase Vertical Pump Motors
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

  • 20 HP Vertical Pump Motor, 3-Phase, 880 Nameplate RPM,
    20 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF03
    • Mfr. Model # 324TTDN16101
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 20 HP, 880 Nameplate RPM, 326HPV Frame, CW/CCW Motor Shaft...More

  • 50 HP Vertical Pump Motor, 3-Phase, 1780 Nameplate RPM,
    50 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF09
    • Mfr. Model # 326TTDN16035
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 50 HP, 1780 Nameplate RPM, 326HPV Frame, CW/CCW Motor Shaft...More

  • 30 HP Vertical Pump Motor, 3-Phase, 880 Nameplate RPM,
    30 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF07
    • Mfr. Model # 364TTDS16105
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 30 HP, 880 Nameplate RPM, 326HPV Frame, CW/CCW Motor Shaft...More

  • 60 HP 3-Phase Vertical Pump Motors
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

  • 100 HP Vertical Pump Motor, 3-Phase, 3550 Nameplate RPM,&#x
    100 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53UG04
    • Mfr. Model # 365TTDS16016
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 100 HP, 3550 Nameplate RPM, 326HPV Frame, CW/CCW Motor Shaft...More

  • 125 HP Vertical Pump Motor, 3-Phase, 3565 Nameplate RPM,&#x
    125 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53UG05
    • Mfr. Model # 404TTDS16010
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 125 HP, 3565 Nameplate RPM, 326HPV Frame, CW/CCW Motor Shaft...More

  • 75 HP Vertical Pump Motor, 3-Phase, 3560 Nameplate RPM,
    75 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53UG02
    • Mfr. Model # 364TTDS16009
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 75 HP, 3560 Nameplate RPM, 326HPV Frame, CW/CCW Motor Shaft...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More