Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

364HPV Motors

2 results found that include 4 products

Filter Results By

Applied Filters

Clear All

HP
Nameplate RPM
Frame
Price

Viewing as

List Table
  • 40 HP 3-Phase Vertical Pump Motors
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

  • 50 HP 3-Phase Vertical Pump Motors
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More