Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

404HPV Motors

1 result found that includes 1 Product

Filter Results By

Applied Filters

Clear All

Frame

Viewing as

List Table
  • 100 HP Vertical Pump Motor, 3-Phase, 1785 Nameplate RPM,&#x
    40 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 482R47
    • Mfr. Model # 404TTDS16332
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 100 HP, 1785 Nameplate RPM, 404HPV Frame, CW/CCW Motor Shaft...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More