Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

405HPV Motors

4 results found that include 6 products

Filter Results By

Applied Filters

Clear All

Motor Enclosure Design
HP
Nameplate RPM
Frame
Voltage
RPM Range
Voltage Compatibility

Viewing as

List Table
  • 75 HP 3-Phase Vertical Pump Motors
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

  • 125 HP Vertical Pump Motor, 3-Phase, 1780 Nameplate RPM,&#x
    125 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 52JC20
    • Mfr. Model # 405TTDS16070
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 125 HP, 1780 Nameplate RPM, 405HPV Frame, CW/CCW Motor Shaft...More

  • 100 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

  • 40 HP Vertical Pump Motor, 3-Phase, 1780 Nameplate RPM,
    40 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF21
    • Mfr. Model # 324TTFS6041
    • Vertical Pump Motor, 3-Phase, Totally Enclosed Blower-Cooled, 40 HP, 1780 Nameplate RPM, 405HPV Frame, CW/CCW...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More