Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

445HPV Motors

5 results found that include 9 products

Filter Results By

Applied Filters

Clear All

HP
Nameplate RPM
Frame
Motor Efficiency Group
RPM Range
Ins. Class
Motor Sub Application
Voltage Compatibility

Viewing as

List Table
  • 150 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

  • 200 HP Vertical Pump Motor, 3-Phase, 3570 Nameplate RPM,&#x
    200 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF15
    • Mfr. Model # 444TTDN16003
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 200 HP, 3570 Nameplate RPM, 445HPV Frame, CW/CCW Motor Shaft...More

  • 250 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

  • 100 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • Multiple product options available

      P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

      Multiple product options available

  • 125 HP Vertical Pump Motor, 3-Phase, 1190 Nameplate RPM,&#x
    125 HP 3-Phase Vertical Pump Motors
    • MARATHON MOTORS
    • P-base motors are cast-iron with automatic drain plugs and a drip-cover canopy. Suitable for dusty and moist environments such as wastewater treatment plants, petrochemical applications, pulp and paper mills, and agricultural irrigation systems.

      • Rotation: CW/CCW
      • Insulation Class: f
      • Mounting: face
      • Bearings: ball
      • Max. ambient: 40°C
      • Thermal protection: none

    • Item # 53DF12
    • Mfr. Model # 445TTDN16080
    • Vertical Pump Motor, 3-Phase, Open Dripproof, 125 HP, 1190 Nameplate RPM, 445HPV Frame, CW/CCW Motor Shaft...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More