Skip Content

Power Tool Motors

5 results found that include 47 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Motor Design
Motor Enclosure Design
HP
Nameplate RPM
Frame
Voltage
Full Load Amps
Motor Mounting Type
RPM Range
Motor Service Factor
Motor Bearings
Ins. Class
Motor Thermal Protection
Motor Application
Phase
Shaft Dia.
Voltage Compatibility
Brand
Price
Shop By

Viewing as

List Table
  • DAYTON Capacitor-Start Dual-Shaft Power Tool Motors
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      All-position mounting. For use in high-speed, moderate-starting-torque woodworking and metalworking tools; wood lathes, sanders, grinders, table saws, planers, and other applications where maximum HP load will not exceed nameplate rating.

      • Enclosure: open dripproof
      • Insulation: Class B
      • Hz: 60
      • Rotation: CW/CCW
      • Max. ambient: 40°C

      Multiple product options available

  • LEESON Capacitor-Start Table Saw Motors
    • LEESON
    • Multiple product options available

      Designed for woodworking equipment such as table saws and planers manufactured by Delta.

      • Enclosure: totally enclosed fan-cooled
      • Insulation: Class B
      • Service Factor: 1.0
      • Bearings: ball
      • Hz: 60
      • Rotation: CCWSE
      • Max. ambient: 40°C

      Multiple product options available

  • MARATHON MOTORS Capacitor-Start Power Tool Motors
    • MARATHON MOTORS
    • Multiple product options available

      Designed for lathes, planers, table saws, and other equipment used in metalworking and woodworking applications. Can be used in dirty and dusty environments. Feature heavy-gauge steel frame/base and dustproof centrifugal starting switch. 1/2- to 1-1/2-HP models have On/Off toggle switch and 8-ft. power cord with 115V plug.

      • Enclosure: totally enclosed fan-cooled
      • Insulation: Class B3
      • Service Factor: 1.15
      • Bearings: ball
      • Mounting: rigid
      • Hz: 60
      • Thermal Protection: manual
      • Type: 1-phase

      Multiple product options available

  • WEG 3-Phase Saw Arbor Motors
    • WEG
    • Multiple product options available

      Cast-iron construction for severe duty applications. For use with circular saws, pendulum saws, grinding and polishing machines.

      • Enclosure: IP54 (totally enclosed fan-cooled)
      • Insulation: Class F with Class B temperature rise
      • Mounting:foot
      • Service factor: 1.0
      • Bearings: ball
      • Shaft thread: M30x3.5
      • Thermal protection: none
      • Max. ambient: 40°C

      Multiple product options available

  • DAYTON Split-Phase Dual-Shaft Power Tool Motors
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      All-position mounting. For use in high-speed, moderate-starting-torque woodworking and metalworking tools; wood lathes, sanders, grinders, table saws, planers, and other applications where maximum HP load will not exceed nameplate rating.

      • Enclosure: open dripproof
      • Insulation: Class B
      • Hz: 60
      • Rotation: CW/CCW
      • Max. ambient: 40°C

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More