Skip Content

Oil Well Pump Motors

3 results found that include 35 products

Filter Results By

Applied Filters

Clear All

Motor Enclosure Design
HP
Nameplate RPM
Frame
Voltage
RPM Range
Motor Service Factor
Motor Bearings
Voltage Compatibility
Motor Efficiency Group
Motor Sub Application
Brand
Price
Shop By

Viewing as

List Table
  • MARATHON MOTORS 3-Phase Open Dripproof Oil Well Pumping Mot
    • MARATHON MOTORS
    • Multiple product options available

      These definite purpose motors are designed specifically for applications in which high-slip torque and high started torque are required. Use in oil well beam pumping units and similar applications. The 3-phase oil well pump motors are also recommended for beam pumps, sucker rod pumps, and other applications.

      Oil Well Pumping Motors, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Gray, None, Service Factor 1.15, Insulation Class F,...More

  • WEG 3-Phase Totally Enclosed Fan-Cooled Oil Well Pumping Mo
    • WEG
    • Multiple product options available

      These motors provide the high-slip torque and high-starting torque that oil well beam pumping units demand. Suitable for use in beam pumps, sucker rod pumps, or any application requiring high-starting torque or high-slip torque.

      • NEMA design: D
      • Insulation: Class F, with Class B temp. rise
      • Thermal protection: none
      • Voltage: 208-230/480
      • Inverter rated, 100:1 variable and 20:1 constant torque
      • Mounting: rigid base
      • Warranty: 1-1/2 yr
      • Bearings: ball (regreasable 254T frame and above)
      • Rotation: CW/CCW
      • Max. ambient: 40°C

      Multiple product options available

  • WEG 3-Phase Open Dripproof Oil Well Pumping Motors
    • WEG
    • Multiple product options available

      These motors provide the high-slip torque and high-starting torque that oil well beam pumping units demand. Suitable for use in beam pumps, sucker rod pumps, or any application requiring high-starting torque or high-slip torque.

      • NEMA design: D
      • Insulation: Class F, with Class B temp. rise
      • Thermal protection: none
      • Voltage: 208-230/480
      • Inverter rated, 100:1 variable and 20:1 constant torque
      • Mounting: rigid base
      • Warranty: 1-1/2 yr
      • Bearings: ball (regreasable 254T frame and above)
      • Rotation: CW/CCW
      • Max. ambient: 40°C

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More