Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
HP
RPM Range
Voltage Compatibility
Motor Application
Motor Sub Application
Phase
Frame
Motor Enclosure Design
Motor Thermal Protection
Price
Shop By
Ratings

Motors

149 Results Found that Include 325 Products

Results per page:  16 | 32 | 48
Shaft Adapter,For Use With 42 Frame and Other Motors H
Shaft Adapter,For Use With 42 Frame and Other Motors H
Shaft Adapter,For Use With 42 Frame and Other Motors H
Shaft Adapter,For Use With 42 Frame and Other Motors H
Motor Brush Set,9/16 In L,5/16 In W,PK2
  • TM

    Grainger Choice

  • DAYTON
  • Motor Brush Set, 9/16 In L, 5/16 In W, PK2 Motor Brush Set,9/16 In L,5/16 In W,PK2
  • Item # 10K121
  • Mfr. Model # 10K121
  • Replacement Motor Brush Set, DC, Length 9/16 In., Width 5/16 In., Height 5/16 In., Includes 2 Brushes and 2...More

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Farm Duty Motors DAYTON Farm Duty Motors
  • Multiple product options available

    Multiple product options available

  • Category : Farm Duty Motors
Motor Mounting Rings,2-1/4 Outside Dia. (In.),2 PK,For
Motor Brush Set,90VDC,9/16 In. L,PK2
  • TM

    Grainger Choice

  • DAYTON
  • Motor Brush Set, 90VDC, 9/16 In. L, PK2 Motor Brush Set,90VDC,9/16 In. L,PK2
  • Item # 33K906
  • Mfr. Model # 33K906
  • Replacement Motor Brush Set, DC, Voltage 90, Length 9/16 In., Width 5/16 In., Height 9/16 In., Includes 2...More

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON 5/8" Shaft Diameter Condenser Fan Motors DAYTON 5/8" Shaft Diameter Condenser Fan Motors
  • Multiple product options available

    Condenser Fan Motors, Shaft Rotation CW/CCW; Varies by Motor Design, Motor Enclosure Design, HP, RPM Range, Nameplate RPM, Voltage, Frame, Number of Speeds, Overall...More

  • Category : Condenser Fan Motors
Adjustable Conduit Box,For Use With 4.4, 5.0 and 5.6"&
Shaft Extender Kit,For Use With 1/4" Dia. Motor S
Brush,Motor,Pk2
  • TM

    Grainger Choice

  • DAYTON
  • Brush, Motor, Pk2 Brush,Motor,Pk2
  • Item # 1R394
  • Mfr. Model # 1R394
  • Motor Brush, Replacement For 2M139 Motor, Carbon, For Definite Purpose Motors, Universal Type AC/DC, 3 Inches...More

  • Category : Parts
Shaft Extender Kit,For Use With 5/16" Dia. Motor
Shaft Extender Kit,For Use With 1/2" Dia. Motor S
Brush,Motor,Pk2
  • TM

    Grainger Choice

  • DAYTON
  • Brush, Motor, Pk2 Brush,Motor,Pk2
  • Item # 1R473
  • Mfr. Model # 1R473
  • Motor Brush, Replacement For 2M191 Motor, Carbon, Copper Coil Springs Replacements for 3 7/8 Inches Diameter,...More

  • Category : Parts
Brush,Motor,Pk2
  • TM

    Grainger Choice

  • DAYTON
  • Brush, Motor, Pk2 Brush,Motor,Pk2
  • Item # 1R393
  • Mfr. Model # 1R393
  • Motor Brush, Replacement For 2M145 Motor, Carbon, For Definite Purpose Motors, Universal Type AC/DC, 3 1/2 x...More

  • Category : Parts
Brush,Motor,Pk12
  • TM

    Grainger Choice

  • DAYTON
  • Brush, Motor, Pk12 Brush,Motor,Pk12
  • Item # 1R389
  • Mfr. Model # 1R389
  • Motor Brush, Replacement For 2M033A, 2M034A, 2M037A, 2M057B, 2M066A New Motors, Carbon, For Definite Purpose,...More

  • Category : Parts
Brush
  • TM

    Grainger Choice

  • DAYTON
  • Brush Brush
  • Item # 24WF73
  • Mfr. Model # 900163.11
  • Brush, Fits Brand Leeson

  • Category : Parts
Motor Mounting Base,For NEMA Frame 48,7-5/16 Length (I
Resistor,2 Watt, 15,000 Ohm With 1/4" Female Terminals
Motor Mounting Bracket
  • TM

    Grainger Choice

  • DAYTON
  • Motor Mounting Bracket Motor Mounting Bracket
  • Item # 20HN96
  • Mfr. Model # 20HN96
  • Motor Mounting Bracket, Mounting, For Use With Permenant Split, For Stud-Mounting with 3.3 in. Permenant...More

  • Category : Motor Mounting Brackets
Capacitor Cover 15 Mfd,370V
  • TM

    Grainger Choice

  • DAYTON
  • Capacitor Cover 15 Mfd, 370V Capacitor Cover 15 Mfd,370V
  • Item # 26DJ73
  • Mfr. Model # MT627906G
  • Capacitor Cover 15 Mfd, 370V, For Use With Grainger Item Number 5C040N, Fits Brand DAYTON

  • Category : Parts
Shaft Adapter Kit,For Use With 3 1/2" Dia GE
Motor Mounting Rings,1-13/16 Outside Dia. (In.),2 PK,F
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More