Navigation Menu New

Access My Account, Order History, Lists and more here.

Capacitor Start-Run NEMA Frame General Purpose AC Motors

Available163 products
Capacitor-start/run NEMA frame general purpose AC motors are single-phase and use a capacitor to provide additional power during startup for higher torque and a separate capacitor to run with higher operating efficiency compared to standard capacitor-start motors. They have a main winding and auxiliary winding with both a start capacitor and run capacitor for use in medium-to-high-torque requirements in air conditioner, auger drive, compressor, conveyor, fan, and pump applications. Motors have NEMA frame construction with standard dimensions for drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. Models may have two capacitor covers on the top or side of the motor shell for the start and run capacitors and may also have a conduit box that houses the electrical connections between the external power cables and the motor's internal electrical wiring. The motor's frame size is shown on the motor nameplate under “Frame” or “FR”.
Brand

NEMA 48 Frame Capacitor-Start/Run General Purpose AC Motors

NEMA 48 Frame Capacitor-Start/Run General Purpose AC Motors
NEMA 48 frame capacitor-start/run general purpose AC motors have a standard 1/2" diameter, 1-1/2" length shaft whose center is 3" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 48Z. The letter “Z” indicates that the frame has a nonstandard shaft. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).

Open Air-Over with Cradle Base Mount

Loading...

Open Dripproof with Cradle Base Mount

Loading...

Open Dripproof with Rigid Base Mount

Loading...

Totally Enclosed Nonventilated with Rigid Base Mount

Loading...

NEMA 56 Frame Capacitor-Start/Run General Purpose AC Motors

NEMA 56 Frame Capacitor-Start/Run General Purpose AC Motors
NEMA 56 frame capacitor-start/run general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter “H” indicates that the frame has a set of mounting holes at 3" and 5", “Z” indicates that the frame has a nonstandard shaft, and “C” indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).

Open Dripproof with Cradle Base Mount

Loading...
Loading...

Open Dripproof with Face Mount

Loading...

Open Dripproof with Face/Base Mount

Loading...

Open Dripproof with Not Applicable Mount

Loading...

Open Dripproof with Resilient Base Mount

Loading...

Open Dripproof with Rigid Base Mount

Loading...
Loading...

Totally Enclosed Fan-Cooled with Cradle Base Mount

Loading...

Totally Enclosed Fan-Cooled with Face Mount

Loading...

Totally Enclosed Fan-Cooled with Face/Base Mount

Loading...

Totally Enclosed Fan-Cooled with Rigid Base Mount

Loading...

NEMA 140 Frame Capacitor-Start/Run General Purpose AC Motors

NEMA 140 Frame Capacitor-Start/Run General Purpose AC Motors
NEMA 140 frame capacitor-start/run general purpose AC motors have a standard 7/8" diameter, 2-1/4" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 145TC. The letter “T” specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, and “C” indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).

Open Dripproof with Cradle Base Mount

Loading...

Open Dripproof with Face Mount

Loading...

Open Dripproof with Rigid Base Mount

Loading...

Totally Enclosed Fan-Cooled with Face Mount

Loading...

Totally Enclosed Fan-Cooled with Rigid Base Mount

Loading...

NEMA 180 Frame Capacitor-Start/Run General Purpose AC Motors

NEMA 180 Frame Capacitor-Start/Run General Purpose AC Motors
NEMA 180 frame capacitor-start/run general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 184TC. The letter “T” specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, and “C” indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).

Open Dripproof with Face/Base Mount

Loading...

Open Dripproof with Rigid Base Mount

Loading...

Totally Enclosed Fan-Cooled with Rigid Base Mount

Loading...

NEMA 210 Frame Capacitor-Start/Run General Purpose AC Motors

NEMA 210 Frame Capacitor-Start/Run General Purpose AC Motors
NEMA 210 frame capacitor-start/run general purpose AC motors have a standard 1-3/8" diameter, 3-3/8" length shaft whose center is 5-1/4" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 215T. The letter “T” specifies integral HP motor dimension standards set by NEMA in 1953 and 1964. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).

Open Dripproof with Rigid Base Mount

Loading...

Totally Enclosed Fan-Cooled with Rigid Base Mount

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.