Skip Content

Motors

1 result found that includes 1 Product

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • 1/2 to 1/6 HP Direct Drive Blower Motor, Permanen
    1/2 to 1/6 HP Direct Drive Blower Motor, Permanen
    • A.O. SMITH
    • Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/2 to 1/6 HP, 1075 Nameplate RPM, Voltage 115, 7.0 Full Load Amps, 60 Hz, 1 Phase, 48Y Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 4, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 5-7/8 In., Shaft Dia. 1/2 In.

    • Item # 4ME32
    • Mfr. Model # FDL6001
    • Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/2...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More