Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Motor Supplies

39 Results Found that Include 64 Products

Results per page:  16 | 32 | 48
Automatic Motor Base,For NEMA Frame 213/215,16-3/8 Length&#
3 Phase,  Soft Start, 32A Output Current, 208 to
Power Factor Correction Capacitor,15 KVAR,240VAC Voltage,11.8" W
Variable Frequency Drive,2 Max. HP,3 Input Phase AC,480VAC
Power Factor Correction Capacitor,7.5 KVAR,240VAC Voltage,7.9" W
NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
Line Driver Output Type, Encoder, Hollow Shaft,Shaft Dia.,
Power Factor Correction Capacitor,17.5 KVAR,480VAC Voltage,11.8"
Rear End Mounting,3 Phase Motor Brake Kit,3 ft.-lb. Static&
  • Rear End Mounting, 3 Phase Motor Brake Kit, 3 ft.-lb. Static Torque, 230/460 Voltage Vector Motor Brakes
  • Item # 23J946
  • Mfr. Model # 964223
  • Motor Brake Kit, NEMA/IEC Frame 56, 143T, 143TC, 145T, 145TC, Static Torque 3 ft.-lb., 1 to 30 HP, RPM Range...More

  • Category : Vector Motor Brakes
Power Factor Correction Capacitor,25 KVAR,480VAC Voltage,11.8" W
Power Factor Correction Capacitor,22.5 KVAR,480VAC Voltage,11.8"
Power Factor Correction Capacitor,20 KVAR,480VAC Voltage,11.8" W
304 Stainless Steel Keyed Shaft,2-3/16" Diameter,1/2"&
316 Stainless Steel Keyed Shaft,1-7/16" Diameter,3/8"&
316 Stainless Steel Keyed Shaft,1-1/2" Diameter,3/8"&#
316 Stainless Steel Keyed Shaft,2" Diameter,1/2" x
C-Face Adapter,For Use With Totally Enclosed Fan-Cooled Cast
Open Enclosure Output Load Reactor,480 Input Voltage,96 Max.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More