Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Motor Supplies

54 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
Variable Frequency Drive,2 Max. HP,1 Input Phase AC,240VAC
Electronic Potentiometer,For Use With New and Existing AC o
Rear End Mounting,3 Phase Motor Brake Kit,1.5 ft.-lb. Stati
  • Rear End Mounting, 3 Phase Motor Brake Kit, 1.5 ft.-lb. Static Torque, 230/460 Voltage Vector Motor Brakes
  • Item # 23J945
  • Mfr. Model # 964220
  • Motor Brake Kit, NEMA/IEC Frame 56, 143T, 143TC, 145T, 145TC, Static Torque 1.5 ft.-lb., 1 to 30 HP, RPM...More

  • Category : Vector Motor Brakes
Automatic Motor Base,For NEMA Frame 182/184,14-1/16 Length&
Variable Frequency Drive,1 Max. HP,3 Input Phase AC,480VAC
  • TM

    Grainger Choice

  • DAYTON
  • Variable Frequency Drive, 1 Max. HP, 3 Input Phase AC, 480VAC Input Voltage DAYTON 3 Input Phase AC, 480VAC Input Voltage Variable Frequency Drives
  • Item # 32J577
  • Mfr. Model # 32J577
  • Variable Frequency Drive, Max. HP 1, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 2, 480VAC Output...More

  • Category : Variable Frequency Drives
Adjustable Steel Motor Base,For NEMA Frame 445,31-1/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 444,31-1/4 Lengt
Power Factor Correction Capacitor,5.00 KVAR,240VAC Voltage,7.9"
Totem Pole Output Type, Encoder, Hollow Shaft,Shaft Dia., 1
Power Factor Correction Capacitor,10.00 KVAR,480VAC Voltage,7.9"
Power Factor Correction Capacitor,10.00 KVAR,240VAC Voltage,11.8"
Line Driver Output Type, Encoder, Hollow Shaft,Shaft Dia.,
Power Factor Correction Capacitor,7.50 KVAR,480VAC Voltage,7.9"
Power Factor Correction Capacitor,5.00 KVAR,480VAC Voltage,7.9"
NPN Output Type, Encoder,Shaft Dia., 250 Pulses per Revolut
316 Stainless Steel Keyed Shaft,1-1/2" Diameter,3/8"&#
316 Stainless Steel Keyed Shaft,2-3/16" Diameter,1/2"&
316 Stainless Steel Keyed Shaft,2" Diameter,1/2" x
316 Stainless Steel Keyed Shaft,1-3/16" Diameter,1/4"&
304 Stainless Steel Keyed Shaft,2-7/16" Diameter,5/8"&
316 Stainless Steel Keyed Shaft,2-7/16" Diameter,5/8"&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More