Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Motor Mounting Bases

65 Results Found that Include 65 Products

Results per page:  16 | 32 | 48
Adjustable Steel Motor Base,For NEMA Frame 254,17-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 56,10-5/8 Length
Adjustable Steel Motor Base,For NEMA Frame 145,10-1/2 Lengt
Adjustable Steel Motor Base,For NEMA Frame 143,10-1/2 Lengt
Strap-Type Motor Mounting Base,1-3/8 Length (In.),4 Wi
  • TM

    Grainger Choice

  • DAYTON
  • Strap-Type Motor Mounting Base, 1-3/8 Length (In.), 4 Width (In.) Strap-Type Motor Mounting Base,1-3/8 Length (In.),4 Width (In.)
  • Item # 10C904
  • Mfr. Model # 10C904
  • Strap-Type Motor Mounting Base, Height 4-1/8 In., Width 4 In., Length 1-3/8 In., Bolt Size 3/8 In., Motor...More

Adjustable Steel Motor Base,For NEMA Frame 365,25-1/2 Lengt
Adjustable Steel Motor Base,For NEMA Frame 256,17-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 182,12-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 284,19-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 184,12-3/4 Lengt
Motor Mounting Base,For NEMA Frame 48,7-5/16 Length (I
Adjustable Steel Motor Base,For NEMA Frame 326,22-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 324,22-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 286,19-3/4 Lengt
Adjustable Steel Motor Base,For NEMA Frame 213,15 Length &#
Motor Mounting Base,For NEMA Frame 42,4-13/16 Length (
Motor Mounting Base,For NEMA Frame 42,3-3/4 Length (In
Automatic Motor Base,For NEMA Frame 182/184,14-1/16 Length&
Automatic Motor Base,For NEMA Frame 213/215,16-3/8 Length&#
Motor Mounting Base,For NEMA Frame 48,6-1/8 Length (In
Adjustable Steel Motor Base,For NEMA Frame 444,31-1/4 Lengt
Motor Mounting Base,For NEMA Frame 42,5-13/16 Length (
Adjustable Slide Rails,For NEMA Frame 56/140,12 Length 
Motor Mounting Base,For NEMA Frame 42,3-3/4 Length (In
Motor Mounting Base,For NEMA Frame 4.4" Frame,4-1/2 Le
Adjustable Pivot Base,For NEMA Frame 56/143/145,15 Length&#
Adjustable Pivot Base,For NEMA Frame 182/184, 213/215,16-3&
Adjustable Steel Motor Base,For NEMA Frame 215,15 Length &#
Motor Mounting Base,For NEMA Frame 42,5-1/8 Length (In
Adjustable Steel Motor Base,For NEMA Frame 364,25-1/2 Lengt
Motor Mounting Base,For NEMA Frame 42,5-5/16 Length (I
Motor Mounting Base,For NEMA Frame 42,5-9/16 Length (I
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More