Skip Content

Motor Driven and Hand Crank Hose Reels

15 results found that include 108 products

Filter Results By

Branch Availability
Hose Reel Product Group
Hose Included
Hose Length
Hose Inside Dia.
Reel Inlet
Hose Outlet
Finish
Duty Rating
Motor Voltage
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Heavy Duty Hand Crank Hose Reel
    • Multiple product options available

      Use these hand crank hose reels with stationary and mobile applications. Bearings are permanently lubricated. Ideal for applications that deal with air, water, fluids, and more.

      Multiple product options available

  • Light Duty Hand Crank Hose Reel
    • TM

      Grainger Choice

    • Multiple product options available

      Hand-crank and motor-driven hose reels are ideal for stationary and mobile applications. adjustable drag eliminates backlash. Their steel frame is suitable for industrial plants, tire stores, service trucks, farm and ranch workshops, fleet maintenance, and automotive service centers.

      Multiple product options available

  • Medium Duty Hand Crank Hose Reel
    • Multiple product options available

      Reels are an economical choice for medium-duty applications requiring long lengths of hose. Their simple design is suitable for lawn care, pest control, steam cleaning, and industrial applications.

      Multiple product options available

  • Heavy Duty Motor Driven Hose Reel
    • Multiple product options available

      A heavy-duty hose reel with cart can make it easy to manage heavy hoses. Designed for rugged, heavy-duty applications requiring long lengths of hose and large storage capacity.

      Multiple product options available

  • 100 ft. Hand Crank Hose Reel, 1/2" Hose Inside&#x
    100 ft. Hand Crank Hose Reel, 1/2" Hose Inside&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 1/2 In., 1/2 In. (F)NPT Reel Inlet, Powder Coated Finish, Duty Rating General Duty, Hand Drive Type, Floor Mounting, Overall Height 13-25/32 In., Overall Width 17-29/32 In., Overall Length 12-39/64 In., Steel, Max. Pressure Rating 300 psi, Max. Temp. Rating 150 Degrees F, Permanently Lubricated Bearings, Green, Nitrile Seal Type, Brass Swivel Material

    • Item # 437J37
    • Mfr. Model # 437J37
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 1/2 In.,...More

  • 100 ft. Hand Crank Hose Reel, 1/2" Hose Inside&#x
    100 ft. Hand Crank Hose Reel, 1/2" Hose Inside&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 1/2 In., 1/2 In. (F)NPT Reel Inlet, Hose Outlet 1/2 In., Powder Coated Finish, Duty Rating Heavy Duty, Hand Drive Type, Floor, Wall, Bench, Truck Mounting, Overall Height 19 In., Overall Width 20 In., Overall Length 17 In., Hose Ends 1/2 In., Steel, Max. Pressure Rating 3000 psi, Max. Temp. Rating 250 Degrees F, Permanently Lubricated Bearings, Green, Viton(R) Seal Type, Brass Swivel Material

    • Item # 440G20
    • Mfr. Model # 440G20
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 1/2 In.,...More

  • 50 ft. Hand Crank Hose Reel, 3/8" Hose Inside
    50 ft. Hand Crank Hose Reel, 3/8" Hose Inside
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 50 ft., Hose Inside Dia. 3/8 In., 3/8 In. (F)NPT Reel Inlet, Hose Outlet 3/8 In., Powder Coated Finish, Duty Rating Medium Duty, Hand Drive Type, Floor, Wall, Bench, Truck Mounting, Overall Height 11-39/64 In., Overall Width 10-39/64 In., Overall Length 18 In., Hose Ends 3/8 In., Steel, Max. Pressure Rating 300 psi, Max. Temp. Rating 150 Degrees F, Permanently Lubricated Bearings, Green, Nitrile Seal Type

    • Item # 440G18
    • Mfr. Model # 440G18
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 50 ft., Hose Inside Dia. 3/8 In.,...More

  • 200 ft. Hand Crank Hose Reel, 1/2" Hose Inside&#x
    200 ft. Hand Crank Hose Reel, 1/2" Hose Inside&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 200 ft., Hose Inside Dia. 1/2 In., 1/2 In. (F)NPT Reel Inlet, Hose Outlet 1/2 In., Powder Coated Finish, Duty Rating Heavy Duty, Hand Drive Type, Floor, Wall, Bench, Truck Mounting, Overall Height 19 In., Overall Width 20 In., Overall Length 17 In., Hose Ends 1/2 In., Steel, Max. Pressure Rating 3000 psi, Max. Temp. Rating 250 Degrees F, Permanently Lubricated Bearings, Green, Viton(R) Seal Type, Brass Swivel Material

    • Item # 440G21
    • Mfr. Model # 440G21
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 200 ft., Hose Inside Dia. 1/2 In.,...More

  • 250 ft. Hand Crank Hose Reel, 3/8" Hose Inside&#x
    250 ft. Hand Crank Hose Reel, 3/8" Hose Inside&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 250 ft., Hose Inside Dia. 3/8 In., 3/8 In. (F)NPT Reel Inlet, Powder Coated Finish, Duty Rating General Duty, Hand Drive Type, Floor Mounting, Overall Height 14-49/64 In., Overall Width 22-41/64 In., Overall Length 13-25/32 In., Steel, Max. Pressure Rating 4000 psi, Max. Temp. Rating 225 Degrees F, Permanently Lubricated Bearings, Green, Viton(R)/PTFE Seal Type, Stainless Steel Swivel Material

    • Item # 437J33
    • Mfr. Model # 437J33
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 250 ft., Hose Inside Dia. 3/8 In.,...More

  • 50 ft. Hand Crank Hose Reel, 1/2" Hose Inside
    50 ft. Hand Crank Hose Reel, 1/2" Hose Inside
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 50 ft., Hose Inside Dia. 1/2 In., 1/2 In. (F)NPT Reel Inlet, Powder Coated Finish, Duty Rating General Duty, Hand Drive Type, Floor Mounting, Overall Height 13-25/32 In., Overall Width 12-31/64 In., Overall Length 12-39/64 In., Steel, Max. Pressure Rating 300 psi, Max. Temp. Rating 150 Degrees F, Permanently Lubricated Bearings, Green, Nitrile Seal Type, Brass Swivel Material

    • Item # 437J36
    • Mfr. Model # 437J36
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 50 ft., Hose Inside Dia. 1/2 In.,...More

  • 100 ft. Hand Crank Hose Reel, 3/8" Hose Inside&#x
    100 ft. Hand Crank Hose Reel, 3/8" Hose Inside&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 3/8 In., 3/8 In. (F)NPT Reel Inlet, Hose Outlet 3/8 In., Powder Coated Finish, Duty Rating Medium Duty, Hand Drive Type, Floor, Wall, Bench, Truck Mounting, Overall Height 11-39/64 In., Overall Width 10-39/64 In., Overall Length 22 In., Hose Ends 3/8 In., Steel, Max. Pressure Rating 300 psi, Max. Temp. Rating 150 Degrees F, Permanently Lubricated Bearings, Green, Nitrile Seal Type

    • Item # 440G19
    • Mfr. Model # 440G19
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 3/8 In.,...More

  • 150 ft. Hand Crank Hose Reel, 3/8" Hose Inside&#x
    150 ft. Hand Crank Hose Reel, 3/8" Hose Inside&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 150 ft., Hose Inside Dia. 3/8 In., 3/8 In. (F)NPT Reel Inlet, Powder Coated Finish, Duty Rating General Duty, Hand Drive Type, Floor Mounting, Overall Height 14-49/64 In., Overall Width 17-29/32 In., Overall Length 13-25/32 In., Steel, Max. Pressure Rating 4000 psi, Max. Temp. Rating 225 Degrees F, Permanently Lubricated Bearings, Green, Viton(R)/PTFE Seal Type, Stainless Steel Swivel Material

    • Item # 437J32
    • Mfr. Model # 437J32
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 150 ft., Hose Inside Dia. 3/8 In.,...More

  • 100 ft. Hand Crank Hose Reel, 3/8" Hose Inside&#x
    100 ft. Hand Crank Hose Reel, 3/8" Hose Inside&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 3/8 In., 3/8 In. (F)NPT Reel Inlet, Powder Coated Finish, Duty Rating General Duty, Hand Drive Type, Floor Mounting, Overall Height 22-13/64 In., Overall Width 21-1/2 In., Overall Length 13-51/64 In., Steel, Max. Pressure Rating 4000 psi, Max. Temp. Rating 225 Degrees F, Permanently Lubricated Bearings, Green, Viton(R)/PTFE Seal Type, Stainless Steel Swivel Material

    • Item # 437J35
    • Mfr. Model # 437J35
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 100 ft., Hose Inside Dia. 3/8 In.,...More

  • 50 ft. Hand Crank Hose Reel, 3/8" Hose Inside
    50 ft. Hand Crank Hose Reel, 3/8" Hose Inside
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 50 ft., Hose Inside Dia. 3/8 In., 3/8 In. (F)NPT Reel Inlet, Powder Coated Finish, Duty Rating General Duty, Hand Drive Type, Floor Mounting, Overall Height 14-49/64 In., Overall Width 12-51/64 In., Overall Length 13-25/32 In., Steel, Max. Pressure Rating 4000 psi, Max. Temp. Rating 225 Degrees F, Permanently Lubricated Bearings, Green, Viton(R)/PTFE Seal Type, Stainless Steel Swivel Material

    • Item # 437J31
    • Mfr. Model # 437J31
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 50 ft., Hose Inside Dia. 3/8 In.,...More

  • 75 ft. Hand Crank Hose Reel, 1/2" Hose Inside
    75 ft. Hand Crank Hose Reel, 1/2" Hose Inside
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 75 ft., Hose Inside Dia. 1/2 In., 1/2 In. (F)NPT Reel Inlet, Powder Coated Finish, Duty Rating General Duty, Hand Drive Type, Floor Mounting, Overall Height 14-49/64 In., Overall Width 12-51/64 In., Overall Length 13-25/32 In., Steel, Max. Pressure Rating 4000 psi, Max. Temp. Rating 225 Degrees F, Permanently Lubricated Bearings, Green, Viton(R)/PTFE Seal Type, Stainless Steel Swivel Material

    • Item # 437J34
    • Mfr. Model # 437J34
    • Hand Crank Hose Reel, Hand Crank Hose Reel, Hose Included No, Hose Length 75 ft., Hose Inside Dia. 1/2 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More