Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Motion Sensors

21 results found that include 225 products

Filter Results By

Branch Availability
Item
Sensor Type
Coverage
Installation Type
Voltage
Color
Watts @ 120V
Time Delay
For Use With
Timer Range
Viewing Angle
Watts @ 277V
Description/Special Features
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
WATT STOPPER Occupancy Sensors
  • Multiple product options available

    These occupancy sensors automatically turn lights off when occupants leave a room. They feature detection processing technology that eliminates false triggers while also offering immunity to RFI and EMI.

    Multiple product options available

HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensors
LEVITON Occupancy Sensors
  • Multiple product options available

    Ceiling- and wall-mount occupancy sensors automatically turn lights on/off when individuals enter and leave a room. They feature automatic time delay/sensitivity adjustments. Use with incandescent and fluorescent lighting.

    Multiple product options available

LUTRON Occupancy Sensors
  • Multiple product options available

    These occupancy sensors can be used to turn on or off lights when people enter or leave a room. They can be mounted on the celling or wall, and can also be incorporated into a light switch. They feature passive infrared technology to detect body heat and determine when the space is occupied. They can be set to auto-on/auto-off or manual-on/auto-off.

    Multiple product options available

ACUITY LITHONIA Occupancy Sensors
  • Multiple product options available

    Dual-technology occupancy sensors use both passive infrared technology to detect motion. They automatically turn lights on or off as people enter and leave a room. An integrated photocell can also help to keep lights off when there is sufficient daylight in the room.

    Multiple product options available

LEVITON Vacancy Sensors
  • Multiple product options available

    These vacancy sensors can replace existing wall switches to provide automatic lighting control in a variety of commercial applications. An ultrasonic sensor helps to provide maximum sensitivity and range in difficult spaces with irregular shaped rooms and partitions that block the PIR field of view. A specialized Frenzel lens helps to divide the field of view into sensor zones to help provide immunity to false On.

    Multiple product options available

ACUITY SENSOR SWITCH Occupancy Sensors
  • Multiple product options available

    Occupancy sensors automatically turn lights On and Off as people enter and leave a space. Sensors can also detect body heat in motion, and so must be located where full line-of-sight is possible. Use to help reduce energy costs in offices, classrooms, restrooms, closets, and many other spaces.

    Multiple product options available

LUTRON Occupancy/Vacancy Dimmer Sensors
SENSOR SWITCH Vacancy Sensors
  • Multiple product options available

    Sensor Switch vacancy sensors feature passive infrared and passive dual-technology to automatically turn lights On and Off as people enter and leave a space. By reducing the amount of time the lights are on, sensors help to cut energy consumption and significantly reduce energy costs. They are recommended for offices, classrooms, restrooms, closets, and many other spaces.

    Multiple product options available

MAESTRO Occupancy Sensors
  • Multiple product options available

    Maestro occupancy sensors automatically turn lights on when people enter a room and off when they leave, making them a convenient way to save energy in a home or commercial space. They are recommended for rooms such as offices, laundry rooms or supply closets.

    Multiple product options available

HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensors
HUBBELL WIRING DEVICE-KELLEMS Wall Switches
HUBBELL WIRING DEVICE-KELLEMS Daylight Sensors
LUTRON Vacancy Sensors
  • Multiple product options available

    These vacancy sensors will fade lights to off after a user-set vacancy time has been reached. They feature adjustable settings for Auto-On light level (occupied level): 100%, 50%, or last light level/locked preset light level. Passive infrared technology helps to detect body heat to determine when the space is occupied. Each works with standard, 3-way switches and up to 9 companion switches.

    Multiple product options available

ACUITY BRANDS Motion Sensor
  • Multiple product options available

    These outdoor motion sensors are designed to turn lights on or off when moving objects are detected. They provide motion and daylight control of dimmable outdoor or wet-location luminaires using passive infrared (PIR) technology.

    Multiple product options available

HUBBELL WIRING DEVICE-KELLEMS Adaptive Technology Occupancy Sensors
MAESTRO Vacancy Sensors
  • Multiple product options available

    Maestro vacancy sensors automatically turn lights on when people enter a room and off when they leave, making them a convenient way to save energy in a home or commercial space. They are recommended for rooms such as offices, laundry rooms or supply closets.

    Multiple product options available

LUTRON Vacancy Dimmer Sensors
  • Multiple product options available

    These vacancy dimmer sensors can be used to turn on or off lights when people enter or leave a room. They can be mounted on the celling or wall, and can also be incorporated into a light switch. They feature passive infrared technology to detect body heat and determine when the space is occupied.

    Multiple product options available

Vacancy Sensor, Sensor Type: Passive Infrared, Installation
WATT STOPPER Vacancy Sensors
  • WATT STOPPER
  • Vacancy Sensors replace single-pole switches. They also feature low-profile styling and operate on most common types of residential lighting. The sensors automatically turn lights off when occupants leave a room, which helps to reduce energy costs. With adaptive technology, the sensors also help to reduce the need for manual adjustments.

  • Item # 11X325
  • Mfr. Model # RH-250-I
  • Vacancy Sensor, Sensor Type Passive Infrared, Coverage 600 sq. ft., Installation Type Wall, Viewing Angle 180...More

Photosensor, Sensor Type: Daylight, Installation Type: Ceil
WATT STOPPER Photosensors
  • WATT STOPPER
  • These photosensors help to reduce energy usage and lower costs by automatically turning lights on and off as needed.

  • Item # 5GCC7
  • Mfr. Model # LS-102
  • Photosensor, Sensor Type Daylight, Coverage 1400 sq. ft., Installation Type Ceiling, Viewing Angle 100...More

PIR Wall Switch Occupancy Sensor
PIR Wall Switch Occupancy Sensor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More