Skip Content

Motion Sensor Fixtures and Kits

33 products found

Durable motion sensor fixtures and kits from Grainger can help protect properties and people by helping provide bright light when movement is detected in the area. Choose from individual motion sensors and complete sensor kits, some with dual adjustable heads. When you’re looking to beef up nighttime safety, get high-quality motion sensor fixtures and kits from Grainger!Close

Filter Results By

Viewing as

List
  • Motion Light, 110 Degree, 60 ft., Wht, 9in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ86
    Mfr. Model #
    L5999WH
    Motion Light,110 Degree,60 ft.,Wht,9in L
  • Sensor, Motion, 500 W

    Brand
    LUMAPRO
    Item #
    4VW95
    Mfr. Model #
    4VW95
    Sensor,Motion,500 W
  • Sensor, Motion, 300 W

    Brand
    LUMAPRO
    Item #
    4VW93
    Mfr. Model #
    4VW93
    Sensor,Motion,300 W
  • Sensor, Motion, 300 W

    Brand
    LUMAPRO
    Item #
    4VW94
    Mfr. Model #
    4VW94
    Sensor,Motion,300 W
  • Motion Light, 240Deg.Viewing Angle, Bronze

    Brand
    LUMAPRO
    Item #
    2LBN5
    Mfr. Model #
    2LBN5
    Motion Light,240Deg.Viewing Angle,Bronze
  • Motion Sensor, 180 Degree, 70 ft, Brz, 3in L

    Brand
    DESIGNERS EDGE
    Item #
    38TA02
    Mfr. Model #
    L6020BR
    Motion Sensor,180 Degree,70 ft,Brz,3in L
  • Motion Sensor, 180 Degree, 70 ft, Wht, 3in L

    Brand
    DESIGNERS EDGE
    Item #
    38TA03
    Mfr. Model #
    L6020WH
    Motion Sensor,180 Degree,70 ft,Wht,3in L
  • Motion Light, 110 Degree, 60 ft., Brz, 9in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ85
    Mfr. Model #
    L5999BR
    Motion Light,110 Degree,60 ft.,Brz,9in L
  • Motion Light, 180Deg.Viewing Angle, Bronze

    Brand
    LUMAPRO
    Item #
    2LBL9
    Mfr. Model #
    2LBL9
    Motion Light,180Deg.Viewing Angle,Bronze
  • Motion Light, 240Deg.Viewing Angle, Bronze

    Brand
    LUMAPRO
    Item #
    2LBL4
    Mfr. Model #
    2LBL4
    Motion Light,240Deg.Viewing Angle,Bronze
  • Motion Light, 240Deg.Viewing Angle, Bronze

    Brand
    LUMAPRO
    Item #
    2LBN2
    Mfr. Model #
    2LBN2
    Motion Light,240Deg.Viewing Angle,Bronze
  • Motion Light, 180 Deg View Angle, Bronze

    Brand
    LUMAPRO
    Item #
    2LBN1
    Mfr. Model #
    2LBN1
    Motion Light,180 Deg View Angle,Bronze
  • Motion Light, 180Degree, 70 ft, Wht, 9 in. H

    Brand
    DESIGNERS EDGE
    Item #
    38RZ88
    Mfr. Model #
    L6002WH
    Motion Light,180Degree,70 ft,Wht,9 in. H
  • Motion Light, 180 Degree, 70 ft, Brz, 16in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ89
    Mfr. Model #
    L6003BR
    Motion Light,180 Degree,70 ft,Brz,16in L
  • Motion Light, 180Degree, 70 ft., Wht, 16in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ90
    Mfr. Model #
    L6003WH
    Motion Light,180Degree,70 ft.,Wht,16in L
  • Motion Light, 270 Degree, 70 ft, Brz, 16in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ91
    Mfr. Model #
    L6004BR
    Motion Light,270 Degree,70 ft,Brz,16in L
  • Motion Sensor, Black, 17.72 In. L

    Brand
    DESIGNERS EDGE
    Item #
    38TK93
    Mfr. Model #
    L2572BLK
    Motion Sensor,Black,17.72  In. L
  • Motion Light, 180 Degree, 70 ft., Wht, 5in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ94
    Mfr. Model #
    L6006WH
    Motion Light,180 Degree,70 ft.,Wht,5in L
  • Motion Light, 180 Degree, 70 ft., Wht, 6in W

    Brand
    DESIGNERS EDGE
    Item #
    38TA01
    Mfr. Model #
    L6010WH
    Motion Light,180 Degree,70 ft.,Wht,6in W
  • Motion Light, 270 Degree, 70 ft, Wht, 16in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ92
    Mfr. Model #
    L6004WH
    Motion Light,270 Degree,70 ft,Wht,16in L
  • Motion Light, 180 Degree, 70 ft., Brz, 6in W

    Brand
    DESIGNERS EDGE
    Item #
    38RZ99
    Mfr. Model #
    L6010BR
    Motion Light,180 Degree,70 ft.,Brz,6in W
  • Motion Light, 180 Degree, 70 ft., Brz, 7in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ97
    Mfr. Model #
    L6009BR
    Motion Light,180 Degree,70 ft.,Brz,7in L
  • Motion Light, 270Degree, 70 ft, Wht, 12 in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ96
    Mfr. Model #
    L6008WH
    Motion Light,270Degree,70 ft,Wht,12 in L
  • Motion Light, 270 Degree, 70 ft, Brz, 12in L

    Brand
    DESIGNERS EDGE
    Item #
    38RZ95
    Mfr. Model #
    L6008BR
    Motion Light,270 Degree,70 ft,Brz,12in L
  • Motion Sensor, White, 120V

    Brand
    PHILIPS STONCO
    Item #
    4LPK2
    Mfr. Model #
    NBA2150WHT
    Motion Sensor,White,120V

  • Motion Sensor, Black, 19.29 In. L

    Brand
    DESIGNERS EDGE
    Item #
    38TK88
    Mfr. Model #
    L2553BK
    Motion Sensor,Black,19.29  In. L
  • Motion Light, 180Degree, 70 ft, Brz, 9 in. H

    Brand
    DESIGNERS EDGE
    Item #
    38RZ87
    Mfr. Model #
    L6002BR
    Motion Light,180Degree,70 ft,Brz,9 in. H
  • Motion Light, 180 Degree, 70 ft., Brz, 5in

    Brand
    DESIGNERS EDGE
    Item #
    38RZ93
    Mfr. Model #
    L6006BR
    Motion Light,180 Degree,70 ft.,Brz,5in
  • Motion Light, 180Degree, 70 ft., Wht, 7 in

    Brand
    DESIGNERS EDGE
    Item #
    38RZ98
    Mfr. Model #
    L6009WH
    Motion Light,180Degree,70 ft.,Wht,7 in
  • Motion Sensor, Black, 16.14 In. L

    Brand
    DESIGNERS EDGE
    Item #
    38TK83
    Mfr. Model #
    L2552BLK
    Motion Sensor,Black,16.14  In. L
  • Motion Sensor, Pewter, 19.29 In. L

    Brand
    DESIGNERS EDGE
    Item #
    38TK89
    Mfr. Model #
    L2553PW
    Motion Sensor,Pewter,19.29  In. L
  • Motion Sensor, White, 16.14 In. L

    Brand
    DESIGNERS EDGE
    Item #
    38TK86
    Mfr. Model #
    L2552WH
    Motion Sensor,White,16.14  In. L
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More